Buy more than* S$200* and get FREE SHIPPING

K-Rigid Caster, Rubber Wheels

5.00 (1)
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Rubber ( input B)
Brake
Pear
Model
K type fixed vehicle
Shape
Fixed vehicle
...see all>
Product Options
ADD TO CART
Wheel Diameter (phi mm) Allowable Load (daN[kgf]) TRUSCO Part Number Mounting Height (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter (phi mm) Allowable Load (daN[kgf]) TRUSCO Part Number Mounting Height (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Hole Diameter P(mm) Wheel Diameter D (phi mm) Allowable Load (daN) Attachment Height H (mm) Mounting Seat A x B (mm) Bore Diameter P (phi mm) Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - 296-3809 - 63 x 40 9.5 75 80 103 95 x 72 9.5 32 1PC 1 WK-75 02546153 12.99 SGD
In stock
100 - 296-3761 - 80 x 45 11 100 100 144 115 x 80 11 32 1PC 1 WK-100 02546092 15.99 SGD
In stock
130 - 296-3779 - 100 x 56 11 130 180 177 137 x 93 11 40 1PC 1 WK-130 02546101 28.99 SGD
In stock
150 200[204.0] 296-3787 198 100 x 56 11 150 200 198 137 x 93 11 40 1PC 1 WK-150 02546117 31.99 SGD
In stock
200 - 296-3795 - 112 x 63 11.5 200 250 250 151x102 11.5 43 1PC 1 WK-200 02546126 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as caster of butt welding machine
5
From Japan
On 2014-05-26 17:41:36
Because the delivery date is fast, the price is cheap, the quality of the goods has not changed, so we can improve on immediate fighting force.
This review is about item#02546092.

Related Products