Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lr Type Rigid Caster, Rubber Wheel

Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Wheel Width W(mm)
20
Eccentricity E (mm)
-
Attachment Height H (mm)
65
Mounting Seat A x B (mm)
58x40
Mounting Dimensions XxY (mm)
45x25
Bore Diameter P (phi mm)
6.5
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Rubber
Brake
Pear
Model
LR type fixed vehicle
Shape
Fixed vehicle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LR-50R 02538453 3.99 SGD
In stock
ADD TO CART

Related Products