Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Squareuare Outlet Box Shallow Type

5.00 (5)
JIS Standard
JIS C8340
Plate Thickness (mm)
1.6
Compatible Standard
(PS)E
Dimension H (mm)
44
Outside Dimension (mm)
102x102
...see all>
Product Options
ADD TO CART
Weight (kg) Material Side Knockout Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Material Side Knockout Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 Steel G16(C19)x1 G22(C25)x1 Electrogalvanizing 1PC 1 DS37448 38221276 3.64 SGD
In stock
- Steel G16(C19)x3 Electrogalvanizing 1PC 1 DS37443 38221267 3.64 SGD
In stock
- Steel G22(C25)x2 Electrogalvanizing 1PC 1 DS37442 35181456 4.24 SGD
In stock
0.30 Made from steel plate G16(C19)x4, G22(C25)x4 Zinc electroplating 1PC 1 DS3744 09459956 3.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for electrical work in the warehouse
5
From Japan
On 2017-10-25 23:13:17
You can get any home center, but if you buy it at the other shopping, you can reach the house. Thankfully.
This review is about item#9459956.
Work
5
From Japan
On 2016-11-01 20:06:49
I was stuck in the nearby home center and I was in trouble.
This review is about item#38221276.
For electric construction training
5
From Japan
On 2016-08-17 09:17:24
Quality is impeccable, I use it conveniently.
This review is about item#38221267.
Electrical construction examinations
5
From Japan
On 2015-10-14 22:57:42
I purchased it for the electric construction work examinations countermeasure and used it. There was no problem in price and material.
This review is about item#09459956.
Electrical construction
5
From Japan
On 2014-07-21 13:21:33
It was cheap and good compared with nearby electric material store.
This review is about item#09459956.

Related Products