Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

GR Type Rigid Caster, Nylon Wheel

4.50 (2)
Material (Wheel)
Nylon
...see all
Product Options
ADD TO CART
Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Mounting Height (mm) Wheel Width (mm) 2014 TRUSCO Published Page Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Finishing (Metal Compatibletings) Mounting Height (mm) Wheel Width (mm) 2014 TRUSCO Published Page Brake Mounting Hole Diameter P(mm) Model Wheel Diameter D (phi mm) Shape Allowable Load (daN) TRUSCO Part Number Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 58x40 45x25 Trivalent unichrome 65 21 - None 6.5 GR fixed-car 50 - 38 - - 1PC 1 GR-50N 02456063 2.81 SGD
In stock
42 36x20 - Trivalent unichrome 42 14 1-2027 None 4.2 GR fixed-car 32 - 18 342-2356 - 1PC 1 GR-32N 02456027 1.02 SGD
In stock
35 36x18 29x0 Unichrome plating 35 12 - None 4.2 GR type rigid wheels 25 Rigid wheel 10 342-2348 - 1PC 1 GR-25N 02456002 0.74 SGD
In stock
50 46x25 36x15 Unichrome plating 50 16 - None 5.3 GR type rigid wheels 38 Rigid wheel 28 342-2364 - 1PC 1 GR-38N 02456045 1.36 SGD
In stock
80 70 x 47 55 x 28 Chromium plating 80 25 - Pear 8.8 GR type fixed vehicle 65 Fixed vehicle 55 - - 1PC 1 GR-65N 02456106 4.60 SGD
Shipped after 2017-05-09
90 70x47 55x28 Chrome-plated 90 25 - None 8.8 GR type rigid wheels 75 Rigid wheel 65 - - 1PC 1 GR-75N 02456133 5.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wood work
5
From Japan
On 2015-11-06 07:02:11
Immediately commodity has arrived.
This review is about item#02456002.
Jig transportation
4
From Japan
On 2014-10-05 23:17:51
Purchased as a spare wheel that is currently in use. This satisfaction can be purchased at low cost.
This review is about item#02456045.

Related Products