Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

K Type Rigid Caster, Urethane Wheel) Uw

2.00 (1)
Brake
None
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Allowable Load (kgf) Material (Wheel) Weight (g) Model Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Allowable Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Allowable Load (kgf) Material (Wheel) Weight (g) Model Mounting Hole Diameter P(mm) Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) 2014 TRUSCO Published Page Finishing (Metal Compatibletings) Allowable Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 - Urethane (B input) - K fixed-car 9.5 - 75 296-3507 120 - 103 95x72 63x40 1-2019 unichro plating - 1PC 1 UWK-75 02545776 21.99 SGD
Shipped after 2018-06-29
42 250 Urethane (B input) 1.64 K type fixed cars 11.5 Fixed cars 130 296-3477 250 - 177 137 x 93 100 x 56 1-2019 UNIQLO plating 2451 1PC 1 UWK-130 02545742 41.99 SGD
In stock
45 - Urethane(Binput) - Kfixed-car 11 Fixedcars 150 296-3485 300 - 198 137x93 100x56 1-2019 Uni-chrome plated - 1PC 1 UWK-150 02545751 51.99 SGD
In stock
32 - Urethane (with B ) - K type rigid wheel 11 Rigid wheel 100 296-3469 180 - 144 115x80 80x45 - Unichrome plating - 1PC 1 UWK-100 02545733 26.99 SGD
In stock
42 - Urethane (with B ) - K type rigid wheel 11.5 Rigid wheel 200 296-3493 400 - 250 151x102 112x63 - Unichrome plating - 1PC 1 UWK-200 02545767 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Work platform foot
2
From Japan
On 2017-07-24 09:21:53
Although we purchased on the day shipping, we did not receive the item even after waiting for 2 days, so we confirmed from the purchase history that it was scheduled to ship after 5 days. I want it soon so I chose the item shipped on the same day, which makes no sense at all. There was a similar thing before, so I want you to manage inventory securely.
This review is about item#2545742.

Related Products