Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Squareuare Blank Cover

Purpose
Lid in cases where you do not install a switch or lighting fixture on the box.
Plate Thickness (mm)
1.6
Outside Dimension (mm)
106x106
Weight (kg)
0.14
Material
Electrogalvanizing made from the sheet steel
Application
Lid in cases where you do not install a switch or lighting fixture on the box.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS4211 09460001 1.99 SGD
In stock
ADD TO CART

Related Products