Buy more than* S$200* and get FREE SHIPPING

Square Blank Cover

Purpose
Lid in cases where you do not install a switch or lighting fixture on the box.
Plate Thickness (mm)
1.6
Surface Processing
Electrogalvanizing
Standard
JIS C8340
Outside Dimension (mm)
122x122
Type
Flat cover
Weight (kg)
0.18
Material
Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS4212 09460035 2.99 SGD
In stock
ADD TO CART

Related Products