Buy more than* S$200* and get FREE SHIPPING

Screwless Connectors

4.60 (5)
Compatible Standard
(PS)E
Standard
JIS C8330
Material
Steel pipe
Specification
With earth terminal
...see all
Product Options
ADD TO CART
Dimensions l2 (mm) Male Screw Outside Diameter (mm) Dimension l1 (mm) Dimension d (phi mm) Surface Processing Nominal Designation Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions l2 (mm) Male Screw Outside Diameter (mm) Dimension l1 (mm) Dimension d (phi mm) Surface Processing Nominal Designation Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 63.5 18 64.2 Electrogalvanizing E63 - 1PC 1 DS02632 32624864 10.53 SGD
In stock
35 76.2 20 76.9 Electrogalvanizing E75 - 1PC 1 DS02752 32624873 12.89 SGD
Shipped after 2017-01-26
20 19.1 12 19.6 Zinc electroplating E19 0.05 1PC 1 DS02192 09460044 1.22 SGD
In stock
20 25.4 13 25.9 Zinc electroplating E25 0.07 1PC 1 DS02252 09460053 1.93 SGD
In stock
23 31.8 14 32.3 Zinc electroplating E31 0.09 1PC 1 DS02312 09460062 3.61 SGD
In stock
25 38.1 16 38.6 Zinc electro-plating E39 0.13 1PC 1 DS02392 32624846 4.47 SGD
In stock
25 50.8 16 51.3 Zinc electroplating E51 0.19 1PC 1 DS02512 32624855 6.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Use at the time of wire connection
5
From Japan
On 2016-08-18 06:25:50
I was able to work with confidence good workability.
This review is about item#09460053.
Foolish question
3
From Japan
On 2016-03-16 00:49:10
What I wonder may be the answer It is as usual
This review is about item#09460062.
Electrical worker exam
5
From Japan
On 2015-10-14 22:57:16
Purchased electrical worker test measures were used. Price also did not have any problem material.
This review is about item#09460044.
plant
5
From Japan
On 2014-04-08 13:15:45
It was a commodity of hope reason.
This review is about item#09460044.
Used to connect to a non-threaded conduit and outlet box
5
From Japan
On 2013-09-03 13:08:26
Usage did not have any problem at all. For screwless connector is to be used in conjunction with the plastic bushing, I want you to sell a set.
This review is about item#09460053.

Related Products