Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Tool Color Mounting Hole Diameter (phi mm) Material Dimension G(mm) Bundle Diameter (phi mm) Dimension T (mm) Dimensions B (mm) Grade Dimension F (mm) Overall Length L (mm) Maximum attachment panel thickness (mm) Dimensions A (mm) Loop Tension Strength Minimum Value(N[kgf]) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tool Color Mounting Hole Diameter (phi mm) Material Dimension G(mm) Bundle Diameter (phi mm) Dimension T (mm) Dimensions B (mm) Grade Dimension F (mm) Overall Length L (mm) Maximum attachment panel thickness (mm) Dimensions A (mm) Loop Tension Strength Minimum Value(N[kgf]) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MK9/MK9RE-F MK8/MK3AIR-SP Milky white 4.0 - 4.2 66 nylon 11 (Minimum) 2.0 (max) 27 1.1 13.4 Standard 5.4 130 2 3.3 133.3[13.6] 6   1Bag(100PC) 1 RT30SSF 09459256 11.67 SGD
In stock
MK9/MK9RE-F MK8/MK3AIR-SP Black 4.0 - 4.2 66 nylon 11 (Minimum) 2.0 (max) 27 1.1 13.4 Weather 5.4 130 2 3.3 133.3[13.6] 6   1Bag(100PC) 1 RT30SSF-W 09459265 14.16 SGD
In stock
MK8/MK8-LT/MK3AIR-SP Black 3.8 - 4.2 66 nylon 11 (Minimum) 1.0 (max) 27 1.1 14.8 Heat and weather 5.5 132 2.3 3 80[8.16] 5.5   1Bag(100PC) 1 RT18RSF-HSW 09459247 17.35 SGD
In stock
MK9/MK9RE-F White 6.0 to 7.5 66 Nylon 18 (Min) 1.5 (maximum) 26 1.3 18.4 Standard 9.4 - 2.6 4.8 222.5[22.7] 9.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(100PC) 1 T50SSF 09459274 17.49 SGD
Shipped after 2017-04-06
MK8/MK8-LT/MK3AIR-SP Milky white 3.8 - 4.2 Nylon 66 11 (Minimum) 1.0(maximum)27 1.1 14.8 Standard 5.5 132 2.3 3.0 80[8.16] 5.5   1Bag(100PC) 1 RT18RSF 09459231 13.62 SGD
In stock
MK9/MK9RE-F Black 6.0 - 7.5 66 Nylon 18 (Minimum)1.5(Maximum) 26 1.3 18.4 Weather proof 9.4 130 2.6 4.8 222.5[22.7] 9.2   1Bag(100PC) 1 T50SSF-W 09459283 20.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring fixed
5
From Japan
On 2016-06-09 19:28:32
HellermannTyton if no mistake
This review is about item#09459256.

Related Products