Buy more than* S$200* and get FREE SHIPPING

Switching Power Supply Zws Series

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Computer, medical, measuring , FA, semiconductor
Cooling System
Natural air cooling
...see all
Product Options
ADD TO CART
Over-Voltage Protection Outer Dimensions (Width W x Height H x Depth D) (mm) Storage Humidity (%) Output Current (A) Operating Humidity (%) Overcurrent Protection Type Weight (g) Impact Resistance (m/s2) Cover Operating Ambient Temperature (Degree C) Maximum Output Power (W) Input Frequency (Hz) Input Voltage Range (V) Rated Output Voltage (DC V) Storage Temperature (DegreeC) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Over-Voltage Protection Outer Dimensions (Width W x Height H x Depth D) (mm) Storage Humidity (%) Output Current (A) Operating Humidity (%) Overcurrent Protection Type Weight (g) Impact Resistance (m/s2) Cover Operating Ambient Temperature (Degree C) Maximum Output Power (W) Input Frequency (Hz) Input Voltage Range (V) Rated Output Voltage (DC V) Storage Temperature (DegreeC) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
115% to 135% 55x26x195 10 to 95RH 4.3(Max) 30 to 90RH 125% to JST connector, Board Type 360 196.1 or less Nothing -10 to +50(100%)/+60(70%) 51.6 47 to 440 DC110 to 330 or AC85 to 265 - -30 to +85   1PC 1 ZWS50-12/J 33045126 -
Discontinued
[x]
140% to 55x26x133 10 to 95RH 6.0(Max) 30 to 90RH 125% to JST connector, Board Type 270 196.1 or less Nothing -10 to +50(100%)/+60(70%) 30 47 to 440 DC110 to 330 or AC85 to 265 5 -30 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZWS30-5/J 33045117 -
Discontinued
[x]
140% to 50x21x125 10 to 95RH 1.25(Max) 30 to 90RH 125% to JST connector, Board Type 140 196.1 or less Nothing -10 to +50(100%)/+60(70%) - 47 to 440 DC110 to 330 or AC85 to 265 - -30 to +85   1PC 1 ZWS15-12/J 09459457 -
Discontinued
[x]
140% to 55x26x133 10 to 95RH 2.5(Max) 30 to 90RH 125% to JST connector, Board Type 270 196.1 or less Nothing -10 to +50(100%)/+60(70%) 30 47 to 440 DC110 to 330 or AC85 to 265 - -30 to +85   1PC 1 ZWS30-12/J 09459475 -
Discontinued
[x]
140% to 55x26x133 10 to 95RH 1.3(Max) 30 to 90RH 125% to JST connector, Board Type 270 196.1 or less Nothing -10 to +50(100%)/+60(70%) 31.2 47 to 440 DC110 to 330 or AC85 to 265 24 -30 to +85   1PC 1 ZWS30-24/J 09459484 -
Discontinued
[x]
140% to 50x21x125 10 to 95RH 0.65(Max) 30 to 90RH 125% to JST connector, Board Type 140 196.1 or less Nothing -10 to +50(100%)/+60(70%) 15.6 47 to 440 DC110 to 330 or AC85 to 265 24 -30 to +85   1PC 1 ZWS15-24/J 09459466 -
Discontinued
[x]
140% to 50x21x125 10 to 95RH 1.0(Max) 30 to 90RH 125% to JST connector, Board Type 140 196.1 or less Nothing -10 to +50(100%)/+60(70%) - 47 to 440 DC110 to 330 or AC85 to 265 5 -30 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZWS15-5/J 09459441 -
Discontinued
[x]
140% to 50x21x105 10 to 95RH 2.0(Max) 30 to 90RH 125% to JST connector, Board Type 120 196.1 or less Nothing -10 to +50(100%)/+60(70%) - 47 to 440 DC110 to 330 or AC85 to 265 5 -30 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZWS10-5/J 09459414 -
Discontinued
[x]
140% to 50x21x125 10 to 95RH 1.0(Max) 30 to 90RH 125% to JST connector, Board Type 140 196.1 or less Nothing -10 to +50(100%)/+60(70%) - 47 to 440 DC110 to 330 or AC85 to 265 - -30 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZWS15-15/J 36846774 -
Discontinued
[x]
140% to 50x21x105 10 to 95RH 0.7(Max) 30 to 90RH 125% to JST connector, Board Type 120 196.1 or less Nothing -10 to +50(100%)/+60(70%) 10.5 47 to 440 DC110 to 330 or AC85 to 265 15 -30 to +85   1PC 1 ZWS10-15/J 36846704 -
Discontinued
[x]
140% to 45x21x98 10 to 95RH 0.42(Max) 30 to 95RH 125% to JST connector, Board Type 120 196.1 or less Nothing -10 to +50(100%)/+60(70%) 5.04 47 to 440 DC110 to 330 or AC85 to 265 - -30 to +85   1PC 1 ZWS5-12/J 36846853 -
Discontinued
[x]
140% to 45x21x98 10 to 95RH 0.34(Max) 30 to 95RH 125% to JST connector, Board Type 120 196.1 or less Nothing -10 to +50(100%)/+60(70%) 5.1 47 to 440 DC110 to 330 or AC85 to 265 - -30 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZWS5-15/J 36846862 -
Discontinued
[x]
140% to 45x21x98 10 to 95RH 0.22(Max) 30 to 95RH 125% to JST connector, Board Type 120 196.1 or less Nothing -10 to +50(100%)/+60(70%) 5.28 47 to 440 DC110 to 330 or AC85 to 265 24 -30 to +85   1PC 1 ZWS5-24/J 36846871 -
Discontinued
[x]
140% to 45x21x98 10 to 95RH 1.0(Max) 30 to 95RH 125% to JST connector, Board Type 120 196.1 or less Nothing -10 to +50(100%)/+60(70%) 5 47 to 440 DC110 to 330 or AC85 to 265 5 -30 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZWS5-5/J 36846887 -
Discontinued
[x]
140% to 55x26x133 10 to 95RH 2.0(Max) 30 to 90RH 125% to JST connector, Board Type 270 196.1 or less Nothing -10 to +50(100%)/+60(70%) 30 47 to 440 DC110 to 330 or AC85 to 265 - -30 to +85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZWS30-15/J 36846844 -
Discontinued
[x]
115% to 135% 55x26x195 10 to 95RH 2.1(Max) 30 to 90RH 125% to JST connector, Board Type 360 196.1 or less Nothing -10 to +50(100%)/+60(70%) 50.4 47 to 440 DC110 to 330 or AC85 to 265 24 -30 to +85   1PC 1 ZWS50-24/J 32578095 -
Discontinued
[x]
140% - 50x21x105 10 - 95RH 0.85 (Maximum) 30 - 90RH 125% - JST connector, PCB type 120 196.1 Below Not available -10 - +50(100%)/+60(70%) 10.2 47 - 440 DC110-330 OR AC85-265V 12 -30 - +85   1PC 1 ZWS10-12/J 09459423 -
Discontinued
[x]
140% - 50 x 21 x 105 10 - 95RH 0.45 (maximum) 30 - 90RH 125% - JST connector, substrate type 120 196.1 or less Not available -10 - +50(100%)/+60(70%) 10.8 47 - 440 AC 85-265 or DC 110-330 24 -30 - +85   1PC 1 ZWS10-24/J 09459432 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating skills test electrical equipment assembly operations use test panel
5
From Japan
On 2015-11-20 10:49:22
Price is also appropriate, the circuit is also easy to understand, very easy to use was good output of exactly the rated value is obtained.
This review is about item#09459432.
For testing tools!
5
From Japan
On 2015-03-17 13:33:23
Are we satisfied in terms of cost, etc. in just the right size for the tool.
This review is about item#09459484.

Related Products