Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Storage Temperature (DegreeC) Over-Voltage Protection Outer Dimensions (Width W x Height H x Depth D) (mm) Storage Humidity (%) Rated Current (A) Operating Humidity (%) Maximum Output Power (W) Overcurrent Protection Type Rated Power (W) Weight (g) Input Frequency (Hz) Input Voltage Range (V) Rated Output Voltage (DC V) Cooling System higher Harmonics Current Regulation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Temperature (DegreeC) Over-Voltage Protection Outer Dimensions (Width W x Height H x Depth D) (mm) Storage Humidity (%) Rated Current (A) Operating Humidity (%) Maximum Output Power (W) Overcurrent Protection Type Rated Power (W) Weight (g) Input Frequency (Hz) Input Voltage Range (V) Rated Output Voltage (DC V) Cooling System higher Harmonics Current Regulation Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30+ to 85 DC30.0V to DC34.8V 28x82x160 (Non-condensing) 10 to 95RH 4.5 (Non-condensing) 30 to 90RH 108 4.72A to With cover 100 450 47 to 63 DC120 to 370 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS100-24/A 32511281 -
Discontinued
[x]
-30+ to 85 DC30.0V to DC34.8V 26.5x82x120 (Non-condensing) 10 to 95RH 2.2 (Non-condensing) 30 to 90RH 52.8 2.31A to Open Frame 50 280 47 to 63 DC120 to 370 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS50-24 09459572 -
Discontinued
[x]
-30+ to 85 DC30.0V to DC34.8V 26.5x82x95 (Non-condensing) 10 to 95RH 1.3 (Non-condensing) 30 to 90RH 31.2 1.36A to Open Frame 30 220 47 to 63 DC120 to 370 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS30-24 09459545 -
Discontinued
[x]
-30+ to 85 DC30.0V to DC34.8V 37x82x160 (Non-condensing) 10 to 95RH 6.5 (Non-condensing) 30 to 90RH 156 6.82A to Open Frame 150 500 47 to 63 DC120 to 370 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS150-24 32511245 -
Discontinued
[x]
-30+ to 85 15.0 to 17.4 28x82x160 (Non-condensing) 10 to 95RH 8.5 (Non-condensing) 30 to 90RH 102 8.92 to Open Frame 100 450 47 to 63 DC120 to 370 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS100-12 33045223 -
Discontinued
[x]
-30 to +85 DC18.8V to DC21.8V 28x82x160 (Non-condensing) 10 to 95RH 5.4 (Non-condensing) 30 to 90RH 81 5.67A to With cover 80 450 47 to 63 DC120 to 370 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS80-15/A 36847273 -
Discontinued
[x]
-30 to +85 DC55.2V to DC64.8V 61x82x165 (Non-condensing) 10 to 95RH 7 (Non-condensing) 10 to 90RH 336 7.4A to With cover 300 1000 47 to 63 DC120 to 370 or AC85 to 265 48 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS300-48 36847151 289.99 SGD
Shipped after 2018-05-24
-30 to +85 DC55.2V to DC64.8V 37x82x160 (Non-condensing) 10 to 95RH 3.3 (Non-condensing) 30 to 90RH 158.4 3.46A to With cover 150 500 47 to 63 DC120 to 330 or AC85 to 265 48 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS150-48/A 36847054 -
Discontinued
[x]
-30 to +85 DC30.0V to DC34.8V 28x82x160 (Non-condensing) 10 to 95RH 4.5 (Non-condensing) 30 to 90RH 108 4.72A to Open Frame 100 450 47 to 63 DC120 to 330 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS100-24/HD 36846993 -
Discontinued
[x]
-30 to +85 DC30.0V to DC34.8V 126.5x82x280 (Non-condensing) 10 to 95RH (100/200V)65/70 (Non-condensing) 10 to 90RH (100/200VAC)1560/1680 68.2A to With cover 1500 3800 47 to 63 DC120 to 370 or AC85 to 265 24 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS1500-24 36847072 929.99 SGD
Shipped after 2018-05-24
-30 to +85 DC18.8V to DC21.8V 26.5x82x80 (Non-condensing) 10 to 95RH 1 (Non-condensing) 30 to 90RH - 1.05A to Open Frame - 180 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS15-15 36847002 -
Discontinued
[x]
-30+ to 85 15.0 to 17.4 26.5x82x80 (Non-condensing) 10 to 95RH 1.3 (Non-condensing) 30 to 90RH 15.6 1.36 to Open Frame - 180 47 to 63 DC120 to 370 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS15-12 33045144 -
Discontinued
[x]
-30+ to 85 6.25 to 7.25 28x82x160 (Non-condensing) 10 to 95RH 20 (Non-condensing) 30 to 90RH 100 21.0 to Open Frame 100 450 47 to 63 DC120 to 370 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS100-5 33045214 -
Discontinued
[x]
-30+ to 85 15.0 to 17.4 26.5x82x120 (Non-condensing) 10 to 95RH 4.3 (Non-condensing) 30 to 90RH 51.6 4.51 to Open Frame 50 280 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS50-12 33045187 -
Discontinued
[x]
-30+ to 85 DC6.25V to DC7.25V 26.5x82x80 (Non-condensing) 10 to 95RH 3 (Non-condensing) 30 to 90RH - 3.15A to With cover - 180 47 to 63 DC120 to 370 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS15-5/A 09459493 -
Discontinued
[x]
-30+ to 85 DC15.0V to 17.4V 28x82x160 (Non-condensing) 10 to 95RH 8.5 (Non-condensing) 30 to 90RH 102 8.92A to With cover 100 450 47 to 63 DC120 to 370 or AC85 to 265 12 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS100-12/A 09459624 -
Discontinued
[x]
-30+ to 85 DC30.0V to DC34.8V 28x82x160 (Non-condensing) 10 to 95RH 3.4 (Non-condensing) 30 to 90RH 81.6 3.57A to Open Frame 80 450 47 to 63 DC120 to 370 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS80-24 09459606 -
Discontinued
[x]
-30+ to 85 DC6.25V to DC7.25V 26.5x82x95 (Non-condensing) 10 to 95RH 6 (Non-condensing) 30 to 90RH 30 6.3A to With cover 30 220 47 to 63 DC120 to 370 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS30-5/A 09459527 -
Discontinued
[x]
-30+ to 85 DC6.25V to DC7.25V 37x82x160 (Non-condensing) 10 to 95RH 30 (Non-condensing) 30 to 90RH 150 31.5A to With cover 150 500 47 to 63 DC120 to 370 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS150-5/A 09459642 -
Discontinued
[x]
-30+ to 85 6.25 to 7.25 28x82x160 (Non-condensing) 10 to 95RH - (Non-condensing) 30 to 90RH 80 16.8 to Open Frame 80 450 47 to 63 DC120 to 330 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS80-5 33045196 -
Discontinued
[x]
-30+ to 85 DC30.0V to DC34.8V 26.5x82x80 (Non-condensing) 10 to 95RH 0.65 (Non-condensing) 30 to 90RH 15.6 0.68A to Open Frame - 180 47 to 63 DC120 to 370 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS15-24 32511236 -
Discontinued
[x]
-30+ to 85 15.0 to 17.4 28x82x160 (Non-condensing) 10 to 95RH 6.7 (Non-condensing) 30 to 90RH 80.4 7.04 to Open Frame 80 450 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS80-12 33045205 -
Discontinued
[x]
-30+ to 85 6.25 to 7.25 26.5x82x120 (Non-condensing) 10 to 95RH - (Non-condensing) 30 to 90RH 50 10.5 to Open Frame 50 280 47 to 63 DC120 to 330 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS50-5 33045171 -
Discontinued
[x]
-30+ to 85 DC30.0V to DC34.8V 28x82x160 (Non-condensing) 10 to 95RH 4.5 (Non-condensing) 30 to 90RH 108 4.72A to Open Frame 100 450 47 to 63 DC120 to 370 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS100-24 09459633 -
Discontinued
[x]
-30+ to 85 15.0 to 17.4 26.5x82x95 (Non-condensing) 10 to 95RH 2.5 (Non-condensing) 30 to 90RH 30 2.62A to Open Frame 30 220 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS30-12 33045162 -
Discontinued
[x]
-30+ to 85 6.25 to 7.25 26.5x82x95 (Non-condensing) 10 to 95RH 6 (Non-condensing) 30 to 90RH 30 6.3A to Open Frame 30 220 47 to 63 DC120 to 330 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS30-5 33045153 -
Discontinued
[x]
-30 to +85 DC6.25V to DC7.0V 126.5x82x240 (Non-condensing) 10 to 95RH 200 (Non-condensing) 10 to 90RH 1000 210.0A to With cover 1000 3200 47 to 63 DC120 to 330 or AC85 to 265 5 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS1000-5 39182762 609.99 SGD
Shipped after 2018-05-25
-30 to +85 DC30.0V to DC34.8V 100x82x165 (Non-condensing) 10 to 95RH 27 (Non-condensing) 10 to 90RH 648 31.4A to With cover 600 1600 47 to 63 DC120 to 370 or AC85 to 265 24 Forced air cooling by built-in fan IEC61000-3-2 compliance   1PC 1 HWS600-24 36847237 419.99 SGD
In stock
-30 to +85 DC15.0V to DC17.4V 126.5x82x280 (Non-condensing) 10 to 95RH 125 (Non-condensing) 10 to 90RH 1500 131.2A to With cover 1500 3800 47 to 63 DC120 to 330 or AC85 to 265 - Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS1500-12 36847063 929.99 SGD
Shipped after 2018-05-24
-30 to +85 DC30.0V to DC34.8V 37x82x160 (Non-condensing) 10 to 95RH 6.5 (Non-condensing) 30 to 90RH 156 6.82A to Open Frame 150 500 47 to 63 DC120 to 330 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS150-24/HD 36847045 -
Discontinued
[x]
-30 to +85 DC18.8V to DC21.8V 26.5x82x120 (Non-condensing) 10 to 95RH 3.5 (Non-condensing) 30 to 90RH 52.5 3.67A to With cover type 50 280 47 to 63 DC120 to 370 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS50-15/A 36847194 -
Discontinued
[x]
-30 to +85 DC15.0V to DC17.4V 61x82x165 (Non-condensing) 10 to 95RH 27 (Non-condensing) 10 to 90RH 324 28.4A to With cover 300 1000 47 to 63 DC120 to 330 or AC85 to 265 - Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS300-12/HD 36847124 329.99 SGD
Shipped after 2018-05-25
-30 to +85 DC30.0V to DC34.8V 100x82x165 (Non-condensing) 10 to 95RH 27 (Non-condensing) 10 to 90RH 648 31.4A to With cover 600 1600 47 to 63 DC120 to 330 or AC85 to 265 24 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS600-24/HD 36847246 459.99 SGD
Shipped after 2018-05-24
-30 to +85 DC30.0V to DC34.8V 61x82x165 (Non-condensing) 10 to 95RH - (Non-condensing) 10 to 90RH 336 16.7A to With cover 300 1000 47 to 63 DC120 to 330 or AC85 to 265 24 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS300-24/HD 36847142 329.99 SGD
Shipped after 2018-05-25
-30 to +85 DC30.0V to DC34.8V 26.5x82x95 (Non-condensing) 10 to 95RH 1.3 (Non-condensing) 30 to 90RH 31.2 1.36A to Open Frame 30 220 47 to 63 DC120 to 330 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS30-24/HD 36847106 -
Discontinued
[x]
-30 to +85 DC15.0V to DC17.4V 26.5x82x120 (Non-condensing) 10 to 95RH 4.3 (Non-condensing) 30 to 90RH 51.6 4.51A to Open Frame 50 280 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS50-12/HD 36847176 -
Discontinued
[x]
-30 to +85 DC15.0V to DC17.4V 61x82x165 (Non-condensing) 10 to 95RH 27 (Non-condensing) 10 to 90RH 324 28.4A to With cover 300 1000 47 to 63 DC120 to 370 or AC85 to 265 - Forced air cooling by built-in fan IEC61000-3-2 compliance   1PC 1 HWS300-12 36847115 279.99 SGD
Shipped after 2018-05-28
-30 to +85 DC15.0V to DC17.4V 37x82x160 (Non-condensing) 10 to 95RH - (Non-condensing) 30 to 90RH 156 13.6A to Open Frame 150 500 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS150-12/HD 36847027 -
Discontinued
[x]
-30 to +85 DC18.8V to DC21.8V 26.5x82x80 (Non-condensing) 10 to 95RH 1 (Non-condensing) 30 to 90RH - 1.05A to With cover - 180 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS15-15/A 36847011 -
Discontinued
[x]
-30 to +85 DC18.8V to DC21.8V 28x82x160 (Non-condensing) 10 to 95RH 7 (Non-condensing) 30 to 90RH 105 7.35A to With cover 100 450 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS100-15/A 36846984 -
Discontinued
[x]
-30 to +85 DC15.0V to DC17.4V 100x82x165 (Non-condensing) 10 to 95RH 53 (Non-condensing) 10 to 90RH 636 55.7A to With cover 600 1600 47 to 63 DC120 to 330 or AC85 to 265 - Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS600-12/HD 36847221 459.99 SGD
Shipped after 2018-05-25
-30 to +85 DC15.0V to DC17.4V 100x82x165 (Non-condensing) 10 to 95RH 53 (Non-condensing) 10 to 90RH 636 55.7A to With cover 600 1600 47 to 63 DC120 to 330 or AC85 to 265 - Forced air cooling by built-in fan IEC61000-3-2 compliance   1PC 1 HWS600-12 36847212 419.99 SGD
In stock
-30 to +85 DC55.2V to DC64.8V 100x82x165 (Non-condensing) 10 to 95RH - (Non-condensing) 10 to 90RH 624 13.7A to With cover 600 1600 47 to 63 DC120 to 330 or AC85 to 265 48 Forced air cooling by built-in fan IEC61000-3-2 compliance   1PC 1 HWS600-48 36847255 419.99 SGD
Shipped after 2018-05-24
-30 to +85 DC18.8V to DC21.8V 26.5x82x120 (Non-condensing) 10 to 95RH 3.5 (Non-condensing) 30 to 90RH 52.5 3.67A to Open Frame 50 280 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS50-15 36847185 -
Discontinued
[x]
-30 to +85 DC30.0V to DC34.8V 61x82x165 (Non-condensing) 10 to 95RH 14 (Non-condensing) 10 to 90RH 336 16.7A to With cover 300 1000 47 to 63 DC120 to 330 or AC85 to 265 24 Forced air cooling by built-in fan IEC61000-3-2 compliance   1PC 1 HWS300-24 36847133 279.99 SGD
In stock
-30 to +85 DC18.8V to DC21.8V 37x82x160 (Non-condensing) 10 to 95RH - (Non-condensing) 30 to 90RH 150 10.5A to With cover 150 500 47 to 63 DC120 to 370 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS150-15/A 36847036 -
Discontinued
[x]
-30 to +85 DC15.0V to DC17.4V 28x82x160 (Non-condensing) 10 to 95RH 8.5 (Non-condensing) 30 to 90RH 102 8.92A to Open Frame 100 450 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS100-12/HD 36846975 -
Discontinued
[x]
-30 to +85 DC6.25V to DC7.25V 100x82x165 (Non-condensing) 10 to 95RH 120 (Non-condensing) 10 to 90RH 600 126A to With cover 600 1600 47 to 63 DC120 to 330 or AC85 to 265 5 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS600-5 36847264 419.99 SGD
Shipped after 2018-05-25
-30 to +85 DC30.0V to DC34.8V 26.5x82x120 (Non-condensing) 10 to 95RH 2.2 (Non-condensing) 30 to 90RH 52.8 2.31A to Open Frame 50 280 47 to 63 DC120 to 330 or AC85 to 265 24 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS50-24/HD 36847203 -
Discontinued
[x]
-30 to +85 DC6.25V to DC7.25V 61x82x165 (Non-condensing) 10 to 95RH 60 (Non-condensing) 10 to 90RH 300 63A to With cover 300 1000 47 to 63 DC120 to 330 or AC85 to 265 5 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS300-5 36847167 289.99 SGD
Shipped after 2018-05-25
-30 to +85 DC18.8V to DC21.8V 26.5x82x95 (Non-condensing) 10 to 95RH 2 (Non-condensing) 30 to 90RH 30 2.1A to With cover 30 220 47 to 63 DC120 to 330 or AC85 to 265 15 Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS30-15/A 36847097 -
Discontinued
[x]
-30 to +85 DC15.0V to DC17.4V 26.5x82x95 (Non-condensing) 10 to 95RH 2.5 (Non-condensing) 30 to 90RH 30 2.62A to Open Frame 30 220 47 to 63 DC120 to 330 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS30-12/HD 36847081 -
Discontinued
[x]
-30+ to 85 DC6.25V to DC7.25V 28x82x160 (Non-condensing) 10 to 95RH 20 (Non-condensing) 30 to 90RH 100 21.0A to With cover 100 450 47 to 63 DC120 to 370 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS100-5/A 09459615 -
Discontinued
[x]
-30+ to 85 DC15.0V to 17.4V 28x82x160 (Non-condensing) 10 to 95RH 6.7 (Non-condensing) 30 to 90RH 80.4 7.04A to With cover 80 450 47 to 63 DC120 to 370 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance   1PC 1 HWS80-12/A 09459597 -
Discontinued
[x]
-30+ to 85 DC6.25V to DC7.25V 28x82x160 (Non-condensing) 10 to 95RH - (Non-condensing) 30 to 90RH 80 16.8A to With cover 80 450 47 to 63 DC120 to 370 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS80-5/A 09459581 -
Discontinued
[x]
-30+ to 85 DC6.25V to DC7.25V 26.5x82x120 (Non-condensing) 10 to 95RH - (Non-condensing) 30 to 90RH 50 10.5A to With cover 50 280 47 to 63 DC120 to 370 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS50-5/A 09459554 -
Discontinued
[x]
-30+ to 85 15.0 to 17.4 37x82x160 (Non-condensing) 10 to 95RH - (Non-condensing) 30 to 90RH 156 13.6 to Open Frame 150 500 47 to 63 DC120 to 370 or AC85 to 265 - Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS150-12 33045241 -
Discontinued
[x]
-30+ to 85 6.25 to 7.25 26.5x82x80 (Non-condensing) 10 to 95RH 3 (Non-condensing) 30 to 90RH - 3.15 to Open Frame - 180 47 to 63 DC120 to 370 or AC85 to 265 5 Natural air cooling IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS15-5 33045135 -
Discontinued
[x]
-30 to +85 DC30.0V to DC34.8V 126.5x82x240 (Non-condensing) 10 to 95RH 46 (Non-condensing) 10 to 90RH 1104 61.4A to With cover 1000 3200 47 to 63 DC120 to 330 or AC85 to 265 24 Forced air cooling by built-in fan IEC61000-3-2 compliance   1PC 1 HWS1000-24 39182744 619.99 SGD
In stock
-30 to +85 DC55.2V to DC60.0V 126.5x82x240 (Non-condensing) 10 to 95RH 23 (Non-condensing) 10 to 90RH 1104 30.6A to With cover 1000 3200 47 to 63 DC120 to 330 or AC85 to 265 48 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS1000-48 39182753 659.99 SGD
Shipped after 2018-05-31
-30 to +85 DC6.25V to DC7.0V 126.5x82x280 (Non-condensing) 10 to 95RH 300 (Non-condensing) 10 to 90RH 1500 315.0A to With cover 1500 4000 47 to 63 AC85 to 265 5 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS1500-5 39182823 899.99 SGD
Shipped after 2018-05-25
- - - - - - - - - - - - - - - -   1PC 1 HWS150-5 33045232 -
Discontinued
[x]
-30 to +85 DC55.2V to DC64.8V 126.5x82x280 (Non-condensing) 10 to 95RH 32 (Non-condensing) 10 to 90RH 1536 33.6A to With cover 1500 3800 47 to 63 AC85 to 265 48 Forced air cooling by built-in fan IEC61000-3-2 compliance *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HWS1500-48 39182814 899.99 SGD
Shipped after 2018-05-25
-30 to +85 DC15.0V to DC17.4V 126.5x82x240 (Non-condensing) 10 to 95RH 88 (Non-condensing) 10 to 90RH 1056 105.0A to With cover 1000 3200 47 to 63 DC120 to 330 or AC85 to 265 12 Forced air cooling by built-in fan IEC61000-3-2 compliance   1PC 1 HWS1000-12 39182735 619.99 SGD
In stock
-30-+85 DC55.2V-DC64.8V 100x82x165 - 13 - 624 13.7A- - 600 1600 47-63 - 48 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 HWS600-48 47252022 -
Discontinued
[x]
-30+ - 85 DC15.0V - 17.4V 26.5 x 82 x 80 10 - 95RH (with no dew condensation) 1.3 30 - 90RH (with no dew condensation) 15.6 1.36A - With covers. 15 180 47 - 63 AC 85-265 or DC 120-370 12 Natural air cooling IEC61000-3-2 conformity   1PC 1 HWS15-12/A 09459502 -
Discontinued
[x]
-30+ - 85 DC30.0V - DC34.8V 26.5x82x80 110-95 RH (NON-CONDENSING) 0.65 30-90 RH (NON-CONDENSING) 15.6 0.68A - With covering 15 180 47 - 63 AC 85-265 or DC 120-370 24 Natural air cooling IEC61000-3-2 conformity   1PC 1 HWS15-24/A 09459511 -
Discontinued
[x]
-30+ - 85 DC15.0V - 17.4V 26.5 x 82 x 95 10 - 95RH (with no dew condensation) 2.5 30 - 90RH (with no dew condensation) 30 2.62A - With covers. 30 220 47 - 63 AC 85-265 or DC 120-370 12 Natural air cooling IEC61000-3-2 conformity   1PC 1 HWS30-12/A 09459536 -
Discontinued
[x]
-30+ - 85 DC15.0V - 17.4V 26.5 x 82 x 120 10 - 95RH (with no dew condensation) 4.3 30 - 90RH (with no dew condensation) 51.6 4.51A - With covers. 50 280 47 - 63 AC 85-265 or DC 120-370 12 Natural air cooling IEC61000-3-2 conformity   1PC 1 HWS50-12/A 09459563 -
Discontinued
[x]
-30+ - 85 DC15.0V - 17.4V 37x82x160 10 - 95RH (with no dew condensation) 13 30 - 90RH (with no dew condensation) 156 13.6A - With covers. 150 500 47 - 63 AC 85-265 or DC 120-370 12 Natural air cooling IEC61000-3-2 conformity   1PC 1 HWS150-12/A 09459651 -
Discontinued
[x]
-30+ - 85 DC30.0V - DC34.8V 37x82x160 110-95 RH (NON-CONDENSING) 6.5 30-90 RH (NON-CONDENSING) 156 6.82A - With covering 150 500 47 - 63 AC 85-265 or DC 120-370 24 Natural air cooling IEC61000-3-2 conformity   1PC 1 HWS150-24/A 09459667 -
Discontinued
[x]
-30+ - 85 DC30.0V - DC34.8V 26.5x82x95 10?95RH(with no condensation) 1.3 30?90RH(with no condensation) 31.2 1.36A - With cover 30 220 47 - 63 AC85?265 or DC120?370 24 Natural air cooling IEC61000-3-2 conformity   1PC 1 HWS30-24/A 32511254 -
Discontinued
[x]
-30+ - 85 DC30.0V - DC34.8V 26.5 x 82 x 120 110-95 RH (NON-CONDENSING) 2.2 30-90 RH (NON-CONDENSING) 52.8 2.31A - With covers. 50 280 47 - 63 AC 85-265 or DC 120-370 24 Convection IEC61000-3-2 conformity   1PC 1 HWS50-24/A 32511263 -
Discontinued
[x]
-30+ - 85 DC30.0V - DC34.8V 28x82x160 10?95RH(with no condensation) 3.4 30?90RH(with no condensation) 81.6 3.57A - With cover 80 450 47 - 63 AC85?265 or DC120?370 24 Natural air cooling IEC61000-3-2 conformity   1PC 1 HWS80-24/A 32511272 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Update aging facilities
2
From Japan
On 2018-02-10 17:19:39
I bought it for renewal of the aging facilities of RKW 24-14 RF using about 13 years. Although it seems that performance and miniaturization are no problem compared with the old type, it is difficult to understand that it is necessary to wire special connector to attach extension function. I wanted it to have versatility that general users can handle.
This review is about item#36847133.
Maintenance of existing equipment
5
From Japan
On 2017-10-12 09:29:19
It is cheaper to purchase the same thing as the manufacturer's mail order site, earlier than the ordinary trading company (trading company), and it was in time for the delivery date. Thank you.
This review is about item#36847264.
Equipment Maintenance
5
From Japan
On 2017-08-02 16:55:01
I felt that the screw terminal block was a little bit taller working.
This review is about item#36847167.
For maintenance of LED bulletin board
5
From Japan
On 2017-03-24 21:29:32
It is a product that usually take a delivery date, but it was helpful to have it deal with immediately. The product itself operates without problems.
This review is about item#39182823.
During machine maintenance
5
From Japan
On 2016-04-29 21:09:36
We are using it for exchanging power failure of one of the textile machines Especially problem is not present at present
This review is about item#36847115.
control
5
From Japan
On 2015-05-23 22:18:06
It is quiet, 24V output is stable.
This review is about item#32511281.
Power supply for special LED dimmer
5
From Japan
On 2015-04-01 18:19:06
The goods are sold everywhere, but the place where the shipping fee is free is good. Also, the price was \ 500 high, but the delivery was short and it was good
This review is about item#36847237.
Control of motor for roof opening and closing of vinyl house
5
From Japan
On 2014-03-10 18:17:26
Easy to do work if the orientation of the terminal of the cable connection part could be tightened from the front if there was a part for mounting.
This review is about item#32511281.

Related Products