Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

New spiral tap for meter left-hand threads

5.00 (6)
Spiral Groove Angle (Degree)
40
Number of Chamfered Threads
2.5
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Grade Manufacture'w product code Pitch (mm) Shank Diameter (mm) Pitch Dimensions lk (mm) Overall Length (mm) Dimensions k (mm) Chamfer Dimensions l2 (mm) Dimension h (mm) Work Material Screw Type Screw Length (mm) Shank Diameter (phi mm) Application Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade Manufacture'w product code Pitch (mm) Shank Diameter (mm) Pitch Dimensions lk (mm) Overall Length (mm) Dimensions k (mm) Chamfer Dimensions l2 (mm) Dimension h (mm) Work Material Screw Type Screw Length (mm) Shank Diameter (phi mm) Application Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P2 SPQ8.0N--L - - 1.25 8 70 5 - 31 - Medium-carbon steel M 22 6.2 For blind holes (screws for the left) M8 1PC 1 SP P2 LH M8 X 1.25 09461855 16.99 SGD
In stock
- - - - 1.5 8 75 5.5 - 32 - Medium-carbon steel - 24 7 For blind holes (screws for the left) - 1PC 1 SP P2 LH M10 X 1.5 09461864 22.99 SGD
In stock
P2 - - - 1.75 9 82 6.5 - 32 - Medium-carbon steel - 29 8.5 For blind holes (screws for the left) M12 1PC 1 SP P2 LH M12 X 1.75 60858131 30.99 SGD
In stock
P2 SPQ016Q--L 2 12.5 2 13 95 10 2.5 37 - - M 32 12.5 - M16 1pc 1 SP P2 LH M16 X 2 09461891 55.99 SGD
In stock
P2 SPQ4.0I--L 0.7 5 0.7 7 52 4 2.5 - 20 - M 13 5 - M4 1pc 1 SP P2 LH M4 X 0.7 09461821 10.99 SGD
In stock
P2 - - - 1.25 8 75 5.5 - 32 - Medium-carbon steel - 24 7 For blind holes (screws for the left) M10 1PC 1 SP P2 LH M10 X 1.25 68568963 22.99 SGD
Shipped after 2018-05-07
P2 - - - 1 7 62 4.5 - - 28 Medium carbon steel - 19 6 For blind holes (screws for the left) M6 1PC 1 N-SP(LH) P2 M6x1 09461846 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Propeller shaft thread cutting
5
From Japan
On 2018-02-20 14:49:58
It was sharp and very good. I think the price is also appropriate.
This review is about item#09461846.
Production of tie rod
5
From Japan
On 2018-02-09 09:24:12
After ordering, since it arrived the next day, I could work immediately, and I was able to easily set up the left screw tap.
This review is about item#9461855.
Parts production
5
From Japan
On 2018-01-23 15:16:43
It was something I had used, so I could use it with confidence.
This review is about item#9461855.
Motorcycle Parts Production
5
From Japan
On 2016-02-01 22:05:04
I stood tapped on stainless steel, but it cuts well. The price is reasonable and the delivery time arrives soon and it will be very difficult to understand. I am thankful that you can get a left-handed tap at once.
This review is about item#09461846.
Female thread machining
5
From Japan
On 2014-04-13 11:00:54
The sharpness was good.
This review is about item#60858131.
Thread cutting
5
From Japan
On 2012-11-13 22:59:30
I am glad that the reverse tap will soon arrive. The price was also cheap ... I could tap it neatly. It will last long because its frequency of use is low.
This review is about item#09461864.

Related Products