Buy more than* S$200* and get FREE SHIPPING

Short spiral tap for deep hole

Purpose
For blind holes
Spiral Groove Angle (Degree)
45
Surface Processing
Oxidation treatment
Number of Chamfered Threads
2.5
...see all>
Product Options
ADD TO CART
Dimensions l2 (mm) Pitch Dimensions lk (mm) Screw Length l (mm) Dimensions k (mm) TRUSCO Part Number Shank Diameter d (phi mm) Dimension h (mm) Overall Length L (mm) Work Material Number of Flutes Screw Diameter 2014 TRUSCO Published Page Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions l2 (mm) Pitch Dimensions lk (mm) Screw Length l (mm) Dimensions k (mm) TRUSCO Part Number Shank Diameter d (phi mm) Dimension h (mm) Overall Length L (mm) Work Material Number of Flutes Screw Diameter 2014 TRUSCO Published Page Grade Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 1.5 8 13 5.5 116-7944 7 - 75 Medium-carbon steel, alloy steel 3 M10 1-0272 P2 1PC 1 S-SP P2 M10x1.5 09462083 18.99 SGD
In stock
41 2.5 15 20 12 116-2292 15 - - Medium carbon steel, alloy steel 4 M20 1-0272 P3 1PC 1 S-SP P3 M20x2.5 09462171 83.99 SGD
Shipped after 2018-01-22
32 1.75 9 - 6.5 116-8088 8.5 - - Medium carbon steel, alloy steel 3 M12 1-0272 P2 1PC 1 S-SP P2 M12x1.75 09462101 26.99 SGD
Shipped after 2018-01-22
38 2.5 14 20 11 116-2250 14 - - Medium carbon steel, alloy steel 4 M18 1-0272 P3 1PC 1 S-SP M18 X2.5 P3 09462162 -
Discontinued
[x]
37 2 13 - 10 116-2217 12.5 - - Medium carbon steel, alloy steel 3 M16 1-0272 P2 1PC 1 S-SP P2 M16x2 09462144 55.99 SGD
Shipped after 2018-01-23
- 0.5 6 5 3.2 116-7561 4 18 46 Carbon steel, alloy steel 3 M3 - P1 1PC 1 S-SP P1 M3x0.5 09462031 -
Discontinued
[x]
- 0.7 7 7 4 116-7634 5 20 52 Carbon steel, alloy steel 3 M4 - P2 1PC 1 S-SP P2 M4x0.7 09462047 9.99 SGD
In stock
- 0.8 7 8 4.5 116-7685 5.5 25 60 Carbon steel, alloy steel 3 M5 - P2 1PC 1 S-SP P2 M5x0.8 09462056 9.99 SGD
In stock
- 1 7 11 4.5 116-7731 6 28 62 Carbon steel, alloy steel 3 M6 - P2 1PC 1 S-SP P2 M6x1 09462065 10.99 SGD
In stock
31 1.25 8 12 5 116-7839 6.2 - 70 Carbon steel, alloy steel 3 M8 - P2 1PC 1 S-SP P2 M8x1.25 09462074 13.99 SGD
In stock
ADD TO CART

Related Products