Buy more than* S$200* and get FREE SHIPPING

New spiral tap for unified screw threads

5.00 (3)
Spiral Groove Angle (Degree)
40
Number of Chamfered Threads
2.5
...see all>
Product Options
ADD TO CART
Dimensions lk (mm) Dimensions l2 (mm) Pilot Hole Diameter (phi mm) Dimensions k (mm) Neck Length l1 (mm) Manufacture'w product code Dimension l (mm) TRUSCO Part Number Nominal Designation Chamfer Dimension d (mm) Number of Threads per inch Number of Flutes Screw Type Grade Screw Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions lk (mm) Dimensions l2 (mm) Pilot Hole Diameter (phi mm) Dimensions k (mm) Neck Length l1 (mm) Manufacture'w product code Dimension l (mm) TRUSCO Part Number Nominal Designation Chamfer Dimension d (mm) Number of Threads per inch Number of Flutes Screw Type Grade Screw Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 32 - 7 - SNRU08R 29 134-0085 1/2 -13UNC 2.5 9 13 3 UNC P3 1/2 -13UNC 85 1pc 1 SP P3 1/2U 13UNC 09464287 28.99 SGD
Shipped after 2018-03-02
7 - - 4.5 25 - 16 - No.10 -32UNF 2.5 5.5 32 3 UNF P2 UNF NO10-32 60 1pc 1 SP P2 NO10-32UNF 09464192 11.99 SGD
Shipped after 2018-02-26
14 41 - 11 - SPRU12V 37 134-0140 3/4 -10UNC 2.5 14 10 4 - P3 3/4-10ONC 105 1pc 1 SP P3 3/4-10ONC 09464332 75.99 SGD
Shipped after 2018-03-02
8 31 6.6 5 - - 22 - 5/16-18UNC - 6.1 - 3 - P2 - 70 1PC 1 SP P2 5/16-18UNC 09464226 15.99 SGD
Shipped after 2018-02-26
8 30 - 5.5 - SPQU06M 24 134-0549 3/8 -24UNF - 7 - 3 UNF P2 - 75 1PC 1 SP P2 3/8 - 24UNF 09464253 19.99 SGD
Shipped after 2018-02-26
7 - - 4.5 30 SPQU04K 19 134-0506 1/4 -28UNF 2.5 6 28 3 UNF P2 1/4 - 28UNF 62 1pc 1 SP P2 1/4 - 28UNF 09464217 10.99 SGD
Shipped after 2018-02-26
8 31 - 5 - - 22 134-0522 5/16-24UNF 2.5 6.1 24 3 UNF P2 UNF 5/16-24 70 1pc 1 SP P2 5/16-24UNF 09464235 15.99 SGD
Shipped after 2018-02-26
9 32 - 6 - SPQU07N 25 134-0565 7/16-20UNF 2.5 8 20 3 UNF P2 UNF 7/16 - 20 80 1pc 1 SP P2 7/16 - 20UNF 09464271 27.99 SGD
Shipped after 2018-02-26
10 32 - 7 - SPQU08N 29 134-0581 1/2 -20UNF 2.5 9 20 3 UNF P2 UNF 1/2 - 20 85 1pc 1 SP P2 1/2 - 20UNF 09464296 27.99 SGD
Shipped after 2018-02-26
9 32 - 6 - SPRU07Q 25 134-0069 7/16-14UNC 2.5 8 14 3 UNC P3 UNC 7/16 - 14 80 1pc 1 SP P3 7/16 - 14UNC 09464262 27.99 SGD
Shipped after 2018-03-02
16 45 - 13 - - 38 134-0662 7/8 -14UNF - 17 - 4 - P3 - 115 1PC 1 SP P3 7/8 - 14UNF 09464366 109.99 SGD
Shipped after 2018-03-02
11 37 - 8 - SPQU09O 30 134-0603 9/16-18UNF 2.5 10.5 18 3 UNF P2 UNF 9/16 - 18 90 1pc 1 SP P2 9/16 - 18UNF 09464305 41.99 SGD
Shipped after 2018-02-26
6 - - 3.2 20 - 13 - No. 6-32UNC - 4 - 3 - P2 - 48 1PC 1 N-SP P2 6-32 09464165 9.99 SGD
Shipped after 2018-02-26
7 - - 4.5 30 - 19 134-0000 1/4 -20UNC - 6 - 3 - P2 - 62 1PC 1 N-SP P2 1/4U20 09464201 10.99 SGD
Shipped after 2018-02-26
8 30 - 5.5 - - 24 134-0042 3/8 -16UNC - 7 - 3 - P2 - 75 1PC 1 N-SP P2 3/8U16 09464244 19.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Correction of bolt breaking
5
From Japan
On 2017-11-10 20:54:32
A few company tap products were used but there is still strength and there is a sense of security. Tap design is also smart and cool. it's recommended
This review is about item#9464192.
Screw hole playback
5
From Japan
On 2015-08-15 10:22:22
Normal sharpness is good
This review is about item#09464244.
The part of the lid of the house was damaged but the part on the bolt side was taken for welding to the lid
5
From Japan
On 2013-11-08 13:29:35
Thank you for shipping quickly. Even if this type of tap is not sold normally and it is sold it was a set. Since the feeling of use is a spiral shape, it was not different from the usual M spiral tap. Just because the tip part of the paper is few, the initial incorporation was a bit difficult.
This review is about item#09464201.

Related Products