Buy more than* S$200* and get FREE SHIPPING

New spiral tap for wit screw

Spiral Groove Angle (Degree)
40
Number of Chamfered Threads
2.5
...see all
Product Options
ADD TO CART
Dimensions lk (mm) Dimensions l2 (mm) TRUSCO Part Number Dimensions k (mm) Application Neck Length l1 (mm) Dimension l (mm) Nominal Designation Manufacture'w product code Dimension d (mm) Chamfer Number of Flutes Number of Threads per inch Grade Screw Type Dimensions L (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions lk (mm) Dimensions l2 (mm) TRUSCO Part Number Dimensions k (mm) Application Neck Length l1 (mm) Dimension l (mm) Nominal Designation Manufacture'w product code Dimension d (mm) Chamfer Number of Flutes Number of Threads per inch Grade Screw Type Dimensions L (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 32 133-7122 8 - - 29 1/2 W12 SPRW08S 9 2.5 3 12 P3 W 85 W1/2-12 1pc 1 SP P3 1/2 W 12 09464436 31.89 SGD
In stock
7 - 133-6941 4.5 - 26 15 1/4 W20 SPQW04N 6 2.5 3 20 P2 W 62 1/4 W 20 1pc 1 SP P2 1/4 W 20 09464402 12.00 SGD
In stock
16 45 133-7220 13 For blind holes - 38 7/8 W9 - 17 - 4 - P3 - 115 - 1PC 1 SP P3 7/8 W 9 09464463 109.90 SGD
Shipped after 2017-05-30
7 - 133-6932 4.5 For blind holes 25 16 3/16 W24 - 5.5 - 3 - P2 - 60 - 1PC 1 N-SP P2 3/16W24 09464393 11.13 SGD
Shipped after 2017-05-30
ADD TO CART

Related Products