Buy more than* S$200* and get FREE SHIPPING

WXL Coat 4 Blade Carbide End Mill Short

5.00 (2)
Helix Angle (Degree)
30
Edge Type
Pinkado
Number of Blades
4
Material
Cemented carbide (CARBIDE)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Tolerance 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Tolerance 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 13 6 6 0 - -0.02 - - 1PC 1 WXL-EMS 6 09461426 33.99 SGD
In stock
45 8 6 3 0 to -0.02 - - 1PC 1 WXL-EMS 3 09461392 23.99 SGD
In stock
50 13 6 5 0 to -0.02 - - 1PC 1 WXL-EMS 5 09461417 27.99 SGD
In stock
- 26 12 12 0 to -0.02 1-0439 344-3957 1PC 1 WXL-EMS 12 09461453 83.99 SGD
Shipped after 2018-01-29
- 6 4 2 0 to -0.02 - - 1PC 1 WXL-EMS 2 09461383 23.99 SGD
Shipped after 2018-01-24
- - 6 4 0 to -0.02 - - 1PC 1 WXL-EMS 4 09461401 27.99 SGD
In stock
- 19 8 8 0 to -0.02 - - 1PC 1 WXL-EMS 8 09461435 54.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2015-05-20 12:43:33
"This was nice and working" workers were saying.
This review is about item#09461453.
Brass D cut cutting
5
From Japan
On 2010-12-21 08:58:03
Because it is pin angle, the finish is good and enough for diameter cutting. It is useful because it can be finished for other metals. Good balance with price.
This review is about item#09461435.

Related Products