Buy more than* S$200* and get FREE SHIPPING

Copper Hammer (round type)

4.29 (7)
Purpose
Mounting jig, mould work, mechanical repairs, Mounting jig, mould work, mechanical repairs
...see all>
Product Options
ADD TO CART
Caliber (phi mm) Weight (g) Size Overall Length (mm) Width (mm) Head Wedges Body Size (phi mm) Head Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber (phi mm) Weight (g) Size Overall Length (mm) Width (mm) Head Wedges Body Size (phi mm) Head Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Head/2700 #6 450 Head / 120 2700g Wood + copper wedge 60 140   1PC 1 #6 09465136 229.99 SGD
Shipped after 2018-03-01
34 Head/1600 #4 450 Head / 120 1800g Wood + copper wedge 54 120   1PC 1 #4 09465111 169.99 SGD
Shipped after 2018-03-01
40 Head/2250 #5 450 Head / 130 2250g Wood + copper wedge 58 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #5 09465127 179.99 SGD
Shipped after 2018-03-01
16 Head/225 #1/2 275 Head/68 225g Tree wedge 24 68   1PC 1 #1/2 09465066 28.99 SGD
In stock
22 Head / 450 #1 300 Head / 80 450g Tree wedge 32 80   1PC 1 #1 09465075 40.99 SGD
In stock
25 Head/675 #1-1/2 330 Head /88 675g Tree wedge 38 88   1PC 1 #1-1/2 09465084 57.99 SGD
In stock
28 Head/900 #2 360 Head/100 900g Tree wedge 42 100   1PC 1 #2 09465093 69.99 SGD
In stock
32 Head /1350 #3 385 Head/110 1350g Wood + copper wedge 50 110   1PC 1 #3 09465102 98.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
To the core sink of the crankshaft
4
From Japan
On 2017-09-22 23:43:00
It is cheap but cheap but the place you hit was rattled maybe because it is soft even if you use it as it is, but once you use it with the sharpness I used it as a tool I use when I hate when I hurt it
This review is about item#9465075.
Installing machine core
5
From Japan
On 2017-08-29 20:06:02
It looks as though it is miscellaneous, but can withstand full use. It is better to be cheaper than other things.
This review is about item#9465066.
Measurement of crank, core
5
From Japan
On 2016-11-06 15:35:17
Purchase for crank measurements, core sinks at the same time as replacing the original H type conrod. I have not used it yet, but it looks good.
This review is about item#9465066.
For mold assembly
3
From Japan
On 2016-09-30 08:51:25
I do not see the grade of copper, no pure copper that does not scratch the mold
This review is about item#9465102.
Tamper work of sheet metal press mold panel precision
3
From Japan
On 2014-06-19 13:30:16
It is light and easy to use.
This review is about item#09465066.
Mainly used for pulling push-pull bolts of milling board arbor
5
From Japan
On 2013-04-18 18:28:22
I like the hardness of the head just right, I like it.
This review is about item#09465084.
various.
5
From Japan
On 2012-05-24 10:37:47
Easy to hold, easy to use.
This review is about item#09465127.

Related Products