Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Copper Hammer (square shape)

5.00 (3)
Purpose
Mounting jig, mould work, mechanical repairs, Mounting jig, mould work, mechanical repairs
...see all>
Product Options
ADD TO CART
Width (mm) Head Wedges Body Size (phi mm) Head Width (mm) Caliber (phi mm) Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Head Wedges Body Size (phi mm) Head Width (mm) Caliber (phi mm) Weight (g) Size Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head / 150 2700g Wood + copper wedge 50 150 50 Head/2700 #6 600 1PC 1 #6 09465242 229.99 SGD
In stock
Head / 158 4500g Wood + copper wedge 60 158 60 Head/4500 #10 900 1PC 1 #10 09465267 349.99 SGD
In stock
Head / 166 6750g Pickaxes, no wedge 72 166 72 Head/6750 #15 1000 1PC 1 #15 09465285 439.99 SGD
Shipped after 2018-07-03
Head / 130 1600g Wood + copper wedge 42 130 42 Head/1600 #4 450 1PC 1 #4 09465224 199.99 SGD
In stock
Head / 200 9000g Pickaxes, no wedge 80 200 80 Head/9000 #20 1000 1PC 1 #20 09465294 579.99 SGD
Shipped after 2018-07-03
Head / 158 3600g Wood + copper wedge 55 158 55 Head/3600 #8 900 1PC 1 #8 09465251 289.99 SGD
In stock
Head / 172 5400g Wood + copper wedge 64 172 64 Head/5400 #12 900 1PC 1 #12 09465276 429.99 SGD
Shipped after 2018-07-03
Head / 145 2250g Wood + copper wedge 44 145 44 Head / 2250 #5 450 1PC 1 #5 09465233 199.99 SGD
In stock
Head /65 225g Tree wedge 20 65 20 Head/225 #1/2 275 1PC 1 #1/2 09465172 34.99 SGD
In stock
Head / 82 450g Tree wedge 28 82 28 Head / 450 #1 300 1PC 1 #1 09465181 43.99 SGD
In stock
Head/100 675g Tree wedge 30 100 30 Head/675 #1-1/2 330 1PC 1 #1-1/2 09465197 65.99 SGD
In stock
Head/110 900g Tree wedge 33 110 33 Head/900 #2 360 1PC 1 #2 09465206 81.99 SGD
In stock
Head / 120 1350g Wood + copper wedge 40 120 40 Head /1350 #3 385 1PC 1 #3 09465215 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair and maintenance etc.
5
From Japan
On 2015-06-09 18:50:42
I bought it several times. It's pretty good.
This review is about item#09465181.
I am using it with a copper hammer to hit it.
5
From Japan
On 2014-06-12 14:06:41
The handle is a tree is comfortable to use and easy to use. I feel that the shape is exactly right, we are considering that the next purchase will be smaller one more time.
This review is about item#09465181.
Used for driving BB etc.
5
From Japan
On 2014-05-29 17:06:52
It is already purchasing the third one. This is easy and it is good for me.
This review is about item#09465181.

Related Products