Buy more than* S$200* and get FREE SHIPPING

Lead hammer

Caution
#20 Is the squarer shape.
Head
225g
Wedges
Wood wedge
Body Size (phi mm)
22
Head Width (mm)
72
Head Shape
Round
Weight (g)
Head/225
Size
#1/2
Overall Length (mm)
275
Width (mm)
Head / 72
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 #1/2 09465303 -
Discontinued
[x]
ADD TO CART

Related Products