Buy more than* S$200* and get FREE SHIPPING

Ceiling Fluorescent Lamp Fuji Shape, FHF32x2 Hf Inverter Type

5.00 (1)
Iron Plate Thickness (mm)
(Body) 0.4, (reflective plate) 0.35
Recommended Lamp
FHF32EX-N-H
Power (V)
100 - 242
Height (mm)
69
Weight (kg)
2.3
Width (mm)
200
Length (mm)
1250
Material
[Body] zinc steel (chrome-free) / [reflection] steel plate (highly reflective white powder coating)
Accessories
2 light 32 form Hf fluorescent lamp
...see all>
Product Options
ADD TO CART
Lamp Total Luminous Flux (lm) Power Factor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Total Luminous Flux (lm) Power Factor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7040 Low power factor 1PC 1 FSA42001FVPN9 33034416 149.99 SGD
In stock
9900 High power factor 1PC 1 FSA42001FVPH9 09464971 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Store lighting
5
From Japan
On 2016-05-15 12:49:28
There is absolutely no problem
This review is about item#09464971.

Related Products