Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cycle(Hz) Weight (kg) Energy Efficiency (Lm/W) Start Up Type Type Dimensions (Width W x Height H) (mm) Accessories Power Consumption (W) Voltage (V) Iron Plate Thickness (mm) Recommended Lamp Power Factor Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Weight (kg) Energy Efficiency (Lm/W) Start Up Type Type Dimensions (Width W x Height H) (mm) Accessories Power Consumption (W) Voltage (V) Iron Plate Thickness (mm) Recommended Lamp Power Factor Power (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50.60 combined use 1.8 - - 1 light - 32 form Palook white (FHF32EXNH) 1-lamp - - 0.35 reflection plate 0.35 body FHF32EX-N-H High output 100 - 242 1PC 1 FSA41230FVPH9 09464987 -
Discontinued
[x]
- 2 103.8 VPH9 - 150x88 - 45 100-242 - - - - 1pc 1 FSA41230UVPH9 26573767 88.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Interior lighting
5
From Japan
On 2017-02-23 16:59:46
Although there was no problem with the product, I thought that I took a long time for delivery and thought that I had forgotten to order, but I have ordered one extra but in the end I do not know the method of cancellation It is getting. But the second one has not reached yet!
This review is about item#26573767.

Related Products