Buy more than* S$200* and get FREE SHIPPING

Ceiling Fluorescent Lamp Reflective Shade, FHF32x2 Hf Inverter Type

Lamp Total Luminous Flux (lm)
9900
Iron Plate Thickness (mm)
0.35 reflection plate 0.35 body
Recommended Lamp
FHF32EX-N-H
Power Factor
High output
Power (V)
100 - 242
Cycle(Hz)
50.60 combined use
Type
High-power
Weight (kg)
2.1
Material
Body: steel plate (highly reflective white powder coating) reflector: steel plate (highly reflective white powder coating)
Type
2 lights
Accessories
32 form Palook white (FHF32EXNH) 2-lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FSA42219FVPH9 09464996 -
Discontinued
[x]
ADD TO CART

Related Products