Buy more than* S$200* and get FREE SHIPPING

Flap with shaft for impact

5.00 (3)
Maximum Rotation Speed (min-1[r. p.m])
18000
Abrasive Material
A
Diameter (phi mm)
50
Width (mm)
25
Shaft Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#80 1PC 1 HUFN505 09464874 7.99 SGD
Shipped after 2018-01-22
#60 1PC 1 HUFN504 09464865 7.99 SGD
Shipped after 2018-01-22
#240 1PC 1 HUFN5010 09464892 7.99 SGD
Shipped after 2018-01-22
#40 1PC 1 HUFN503 09464856 7.99 SGD
Shipped after 2018-01-22
#120 1PC 1 HUFN507 09464883 7.99 SGD
Shipped after 2018-01-22
#400 1PC 1 HUFN5012 09464901 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2018-01-04 21:41:04
I am sorry for not having this size at home center.
This review is about item#9464865.
Tube polishing
5
From Japan
On 2016-10-31 17:15:22
This size is saved because it is not put in the neighborhood home center.
This review is about item#9464865.
Bearing inner ring polishing when replacing shaft
5
From Japan
On 2014-07-25 13:47:45
It is the image work.
This review is about item#09464883.

Related Products