Buy more than* S$200* and get FREE SHIPPING

Impact Driver Scraper

4.00 (4)
Tip Width (mm)
Universal / 43 destination-blade w / 50-Narrow / 25
Blade Thickness (mm)
0.8 (Common)
Weight (g)
About 800 (body only)
Shaft Diameter (phi mm)
Hexagonal axis (opposite side 6.35)
Material
Stainless steel
Set Contents
(Each one-size-fits-all-destination blade with narrow-x) 3 type blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 - 09465005 90.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I use it for a bit of scratching work especially when spilling noro spills.
5
From Japan
On 2017-05-01 20:04:37
Although purchase is the second time, it is easy to use without changing. It is convenient because it can be used with cordless. Things I used last time are glad if they can be replaced because the bit part broke in the third year.
This review is about item#9465005.
Consider using the maintenance of solder DIP devices
3
From Japan
On 2016-07-04 00:49:22
There is a noise, it could not be used in the indoor work in this state To re-examine with an electric saw
This review is about item#09465005.
Modified silicone sealant fusion withdrawal, peeled caulking
4
From Japan
On 2016-06-13 09:13:09
Work efficiency is also good to use and easy.
This review is about item#09465005.
Sampling of asbestos
4
From Japan
On 2013-02-05 16:07:44
Since it can be used with the impact driver, it is also convenient to be cordless. There is a slight difficulty for peeling for a long time, but like our company, it is very convenient if it is peeling a little.
This review is about item#09465005.

Related Products