Buy more than* S$200* and get FREE SHIPPING

Ddr Series Open Radial Ball Bearings

5.00 (6)
...see all
Product Options
ADD TO CART
Outside Diameter D (phi mm) Material JIS Normal Symbol Type Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Material JIS Normal Symbol Type Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 Stainless - - - 380 126 2 2.5 1PC 1 DDR-720Y52 36796611 3.90 SGD
Shipped after 2017-01-27
11 Stainless - - 694 714 276 4 4 1PC 1 DDR-1140 09537412 4.13 SGD
Shipped after 2017-01-27
12 Stainless - - 604 959 347 4 4 1PC 1 DDR-1240 09537421 4.13 SGD
Shipped after 2017-01-27
13 Stainless - - 624 1306 487 4 5 1PC 1 DDR-1340 09537437 4.05 SGD
Shipped after 2017-01-27
16 Stainless - - 625 1735 671 5 5 1PC 1 DDR-1650 09537473 4.26 SGD
Shipped after 2017-01-27
17 Stainless - - 606 2265 839 6 6 1PC 1 DDR-1760X2 09537482 4.27 SGD
Shipped after 2017-01-27
19 Stainless - - 635 2805 1060 5 6 1PC 1 DDR-1950 09537491 4.43 SGD
Shipped after 2017-01-27
19 Stainless - - 626 2805 1060 6 6 1PC 1 DDR-1960 09537507 4.78 SGD
Shipped after 2017-01-27
5 Stainless - Opentype 69/1.5 184 57 1.5 2 1PC 1 DDR-515 09537306 4.36 SGD
Shipped after 2017-01-27
6 Stainless - Opentype - 330 99 2 2.5 1PC 1 DDR-620W52 09537333 4.00 SGD
In stock
8 Stainless - Opentype - 421 186 3 2.5 1PC 1 DDR-830Y52 36796627 3.69 SGD
Shipped after 2017-01-27
9 Stainless - Open type - 634 219 3 2.5 1PC 1 DDR-930Y52 09537394 4.21 SGD
Shipped after 2017-01-27
9 Stainless - Open type 603 634 219 3 3 1PC 1 DDR-930 09537385 4.21 SGD
Shipped after 2017-01-27
15 Stainless - - 696 1735 671 6 5 1PC 1 DDR-1560 09537464 4.13 SGD
Shipped after 2017-01-27
6 Stainless - - 60/1.5 324 97 1.5 2.5 1PC 1 DDR-615 09537315 4.43 SGD
Shipped after 2017-01-27
6 Stainless - - 692 279 89 2 2.3 1PC 1 DDR-620 09537324 4.00 SGD
In stock
7 Stainless - - 602 380 126 2 2.8 1PC 1 DDR-720 09537342 4.05 SGD
Shipped after 2017-01-27
7 Stainless - - 69/2.5 380 126 2.5 2.5 1PC 1 DDR-725 09537351 4.05 SGD
Shipped after 2017-01-27
8 Stainless - - 60/2.5 553 176 2.5 2.8 1PC 1 DDR-825 09537367 5.68 SGD
Shipped after 2017-01-27
13 Stainless - - 695 1074 422 5 4 1PC 1 DDR-1350 09537446 4.13 SGD
Shipped after 2017-01-27
19 Stainless - - 607 2240 912 7 6 1PC 1 DDR-1970 09537516 4.27 SGD
Shipped after 2017-01-27
19 Stainless - - 698 2463 1059 8 6 1PC 1 DDR-1980 09537525 4.43 SGD
Shipped after 2017-01-27
22 Stainless - - 627 3297 1368 7 7 1PC 1 DDR-2270 09537534 5.28 SGD
Shipped after 2017-01-27
22 Stainless - - 608 3297 1368 8 7 1PC 1 DDR-2280 09537543 4.27 SGD
Shipped after 2017-01-27
4 Stainless - - 691 158 44 1 1.6 1PC 1 DDR-410 09537281 5.35 SGD
Shipped after 2017-01-27
4 Stainless - - - 158 44 1.2 1.8 1PC 1 DDR-412 09537297 5.35 SGD
Shipped after 2017-01-27
14 Stainless - - 605 1329 508 5 5 1PC 1 DDR-1450 09537455 3.90 SGD
Shipped after 2017-01-27
8 Stainless steel - throw open type 693 553 176 3 3 1PC 1 DDR-830 09537376 4.05 SGD
In stock
10 Stainless steel - throw open type 623 641 226 3 4 1PC 1 DDR-1030 09537403 4.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2017-01-05 21:56:40
Because the cost is not applied, and can be preventive replacement, comfortable machine is now available.
This review is about item#9537403.
Reel maintenance of fishing
5
From Japan
On 2016-11-29 14:59:20
All Minebea hand reel of trust and replace it with this
This review is about item#9537403.
Maintenance of machinery
5
From Japan
On 2016-05-08 08:27:45
Ease of use is good and can be ordered easily because consumables
This review is about item#09537412.
Maintenance of the reel
5
From Japan
On 2016-05-06 21:38:06
Is the cost performance the best!
This review is about item#09537403.
The maintenance of fishing reel
5
From Japan
On 2015-10-09 19:03:09
Fishing gear, used in the repair and maintenance of the reel. Accuracy is also high, there is no complaints
This review is about item#09537403.
Fishing gear for the maintenance of the reel
5
From Japan
On 2014-05-22 10:46:52
Also sells dedicated goods, than use while washing with cleaner, we use believes that it is better to use it businesslike and consumables. Is not the problem in the feeling of use, when the spacer is required, it is easier and more dedicated products become set.
This review is about item#09537403.

Related Products