Buy more than* S$200* and get FREE SHIPPING

Ddr-Zz Series Both Radial Ball Bearing Shield

4.30 (10)
...see all
Product Options
ADD TO CART
Chamfer Dimensions rs (mm) Type Interior Design Symbols Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions rs (mm) Type Interior Design Symbols Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 69/1.5ZZ 184 57 1.5 2.6 5 Stainless   1PC 1 DDR-515ZZ 09537552 6.12 SGD
Shipped after 2017-01-24
- - - 602ZZ 380 126 2 3.5 7 Stainless   1PC 1 DDR-720ZZ 09537595 5.51 SGD
Shipped after 2017-01-24
- - - 635ZZ 2805 1060 5 6 19 Stainless   1PC 1 DDR-1950ZZ 09537762 4.87 SGD
In stock
- - - 627ZZ 3297 1368 7 7 22 Stainless   1PC 1 DDR-2270HH 09537805 4.93 SGD
Shipped after 2017-01-24
- - - 60/2.5ZZ 553 176 2.5 4 8 Stainless   1PC 1 DDR-825ZZ 09537622 5.64 SGD
Shipped after 2017-01-24
- - X13 696ZZ 1735 671 6 5 15 Stainless   1PC 1 DDR-1560X13KK 36793145 -
Discontinued
[x]
- - - 634ZZ 1735 671 4 5 16 Stainless   1PC 1 DDR-1640HH 09537735 4.87 SGD
In stock
- Both sides steel shield-shaped - - 634 219 3 4 9 Stainless   1PC 1 DDR-930ZZY04 09537656 5.44 SGD
In stock
- Both sides steel shield-shaped - 624ZZ 1306 487 4 5 13 Stainless   1PC 1 DDR-1340ZZ 09537692 5.29 SGD
Shipped after 2017-01-24
- Both sides steel shield-shaped - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDR-2210ZZ 88201477 -
Discontinued
[x]
- Both sides steel shield-shaped - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDR-2ZZ 88201443 6.97 SGD
In stock
- Both sides steel shield-shaped - - - - - - - -   1PC 1 DDR-3ZZ 88201452 6.97 SGD
In stock
- Both sides steel shield-shaped - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDR-825ZZ Y82 88201504 -
Discontinued
[x]
- Both sides steel shield-shaped - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDR-830ZZY03 88201513 4.73 SGD
Shipped after 2017-01-24
- Both sides steel shield-shaped - 603ZZ 634 219 3 5 9 Stainless   1PC 1 DDR-930ZZ 09537647 4.87 SGD
In stock
- Both sides steel shield-shaped - 607ZZ 2240 912 7 6 19 Stainless   1PC 1 DDR-1970ZZ 09537787 4.87 SGD
Shipped after 2017-01-24
- Both sides steel shield-shaped - 604ZZ 959 347 4 4 12 Stainless   1PC 1 DDR-1240ZZ 09537683 4.17 SGD
In stock
- - X2 606ZZ 2265 839 6 6 17 Stainless   1PC 1 DDR-1760X2ZZ 09537753 4.17 SGD
Shipped after 2017-01-24
- Both sides steel shield-shaped - - - - - - - -   1PC 1 DDR-4ZZ 88201461 8.77 SGD
In stock
0.2 - - - 380 126 2.5 3 7 Stainless   1PC 1 DDR-725ZZY03 36796636 4.87 SGD
Shipped after 2017-01-24
0.4 - - - 999 480 5 5 13 Stainless   1PC 1 DDR-1350ZZW05 36796645 4.31 SGD
Shipped after 2017-01-24
- - - - 380 126 2 3 7 Stainless   1PC 1 DDR-720ZZY03 09537604 4.93 SGD
Shipped after 2017-01-24
- - - 69/2.5ZZ 380 126 2.5 3.5 7 Stainless   1PC 1 DDR-725ZZ 09537613 5.64 SGD
Shipped after 2017-01-24
- - - 692ZZ 330 99 2 3 6 Stainless steel   1PC 1 DDR-620ZZ 09537577 4.87 SGD
In stock
- - - - 330 99 2 2.5 6 Stainless steel   1PC 1 DDR-620ZZY52 09537586 4.87 SGD
In stock
- - - 693ZZ 553 176 3 4 8 Stainless steel   1PC 1 DDR-830ZZ 09537631 3.89 SGD
In stock
- - - 623ZZ 641 226 3 4 10 Stainless steel   1PC 1 DDR-1030ZZ 09537665 4.87 SGD
In stock
- - - 694ZZ 714 276 4 4 11 Stainless steel   1PC 1 DDR-1140ZZ 09537674 4.87 SGD
In stock
- - - 695ZZ 1074 422 5 4 13 Stainless steel   1PC 1 DDR-1350ZZ 09537701 6.18 SGD
In stock
- - - 605ZZ 1329 508 5 5 14 Stainless steel   1PC 1 DDR-1450ZZ 09537717 4.87 SGD
In stock
- - X2 696ZZ 1735 671 6 5 15 Stainless steel   1PC 1 DDR-1560X2ZZ 09537726 4.23 SGD
In stock
- - - 625ZZ 1735 671 5 5 16 Stainless steel   1PC 1 DDR-1650HH 09537744 4.87 SGD
In stock
- - - 626ZZ 2805 1060 6 6 19 Stainless steel   1PC 1 DDR-1960ZZ 09537771 4.87 SGD
In stock
- - - 698ZZ 2463 1059 8 6 19 Stainless steel   1PC 1 DDR-1980KK 09537796 3.89 SGD
In stock
- - - 608ZZ 3297 1368 8 7 22 Stainless steel   1PC 1 DDR-2280HH 09537814 4.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
リールのオーバーホール
5
From Japan
On 2017-01-13 10:34:12
回転部品は消耗品なので安価なベアリングを使用しています。 特に不具合も無く使い続けています。
This review is about item#9537665.
For prevention of feces of birds of industrial solar power plant, used in the bearing of the shaft portion of the wind turbine
5
From Japan
On 2016-10-21 19:57:09
Rotation is smooth, also good we are very useful performance at this price. Birds also Yoritsuka not, but is a self-made windmill with a diameter of 50cm position, and rotation may be in the breeze.
This review is about item#9537762.
Maintenance of the reel
5
From Japan
On 2016-05-06 21:38:43
Cost performance the best!
This review is about item#09537631.
Do-it-yourself trial and error of hobby
1
From Japan
On 2016-04-20 21:22:49
Part of the noise reduction study for the vacuum cleaner in the do-it-yourself. Last it was confirmed whether the actual alignment processing possible. Problem did not work without entering the difference shaft diameter is in microns. Product specifications are no problem. Last there the purchaser's mistake.
This review is about item#09537665.
Bearing of fishing
5
From Japan
On 2016-04-03 10:56:23
To cheap split price is good at can be used not the same as name brands.
This review is about item#09537726.
The bearing of the four wheel drive mini shaft
4
From Japan
On 2015-02-07 02:39:35
Me around normally well. After, and it was around to quiet what has been made firmly.
This review is about item#09537586.
Maintenance of fishing equipment
3
From Japan
On 2014-12-09 13:27:56
Course of quality Since Minebea. However inconvenient to keep Suttokku no longer describes the model number on the bag of packing. It's the old days was written?
This review is about item#09537647.
We used to repair of the opportunity.
5
From Japan
On 2014-05-14 03:34:10
Price to be cheaper order-arrival was saved very fast. This would be also repeat decision next time.
This review is about item#09537665.
It was incorporated into the reel.
5
From Japan
On 2014-01-16 23:20:34
Was a rotation without saying.
This review is about item#09537683.
For out replacement of the bearings of consumer electronics products
5
From Japan
On 2014-01-16 13:31:08
Performance and the like are as a matter of course because Minebea, size unobtainable in the hardware store is, if you can quickly get at this price, "MonotaRO like, always thank you." I want to say.
This review is about item#09537631.

Related Products