Buy more than* S$200* and get FREE SHIPPING

DDRF-ZZ Series Flange Both Shield Radial Ball Bearing

4.80 (5)
...see all
Product Options
ADD TO CART
Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter D1 (phi mm) Dimensions C1 (mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter D1 (phi mm) Dimensions C1 (mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
635ZZ 2805 1060 22 1.5 5 6 19 Stainless   1PC 1 DDRF-1950ZZ 09538024 5.97 SGD
Shipped after 2017-03-03
69/2.5ZZ 380 126 8.5 0.9 2.5 3.5 7 Stainless   1PC 1 DDRF-725ZZ 09537884 5.97 SGD
Shipped after 2017-03-03
60/2.5ZZ 553 176 9.5 0.9 2.5 4 8 Stainless   1PC 1 DDRF-825ZZ 09537893 5.99 SGD
In stock
634ZZ 1735 671 - 1 4 5 16 Stainless   1PC 1 DDRF-1640ZZ 09537997 5.44 SGD
Shipped after 2017-03-03
603ZZ 634 219 10.5 1 3 5 9 Stainless   1PC 1 DDRF-930ZZ 09537911 5.97 SGD
Shipped after 2017-03-03
625ZZ 1735 671 - 1 5 5 16 Stainless   1PC 1 DDRF-1650HH 09538006 5.97 SGD
Shipped after 2017-03-03
694ZZ 714 276 12.5 1 4 4 11 Stainless   1PC 1 DDRF-1140ZZ 09537936 5.29 SGD
Shipped after 2017-03-03
604ZZ 959 347 13.5 1 4 4 12 Stainless   1PC 1 DDRF-1240ZZ 09537945 5.97 SGD
Shipped after 2017-03-03
624ZZ 1306 487 - 1 4 5 13 Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDRF-1340HH 09537954 5.97 SGD
Shipped after 2017-03-03
605ZZ 1329 508 - 1 5 5 14 Stainless   1PC 1 DDRF-1450ZZ 09537972 5.97 SGD
Shipped after 2017-03-03
696ZZ 1735 671 - 1.2 6 5 15 Stainless   1PC 1 DDRF-1560ZZ 09537981 5.97 SGD
Shipped after 2017-03-02
627ZZ 3297 1368 25 1.5 7 7 22 Stainless   1PC 1 DDRF-2270HH 09538067 5.97 SGD
Shipped after 2017-03-03
69/1.5ZZ 184 57 6.5 0.8 1.5 2.6 5 Stainless   1PC 1 DDRF-515ZZ 09537841 6.26 SGD
Shipped after 2017-03-03
60/1.5ZZ 324 97 7.5 0.8 1.5 3 6 Stainless   1PC 1 DDRF-615ZZ 09537857 5.97 SGD
Shipped after 2017-03-03
602ZZ 380 126 8.5 0.9 2 3.5 7 Stainless   1PC 1 DDRF-720ZZ 09537875 5.97 SGD
Shipped after 2017-03-03
692ZZ 330 99 7.5 0.8 2 3 6 Stainless steel   1PC 1 DDRF-620ZZ 09537866 5.97 SGD
In stock
693ZZ 553 176 9.5 0.9 3 4 8 Stainless steel   1PC 1 DDRF-830ZZ 09537902 5.97 SGD
Shipped after 2017-02-28
623ZZ 641 226 11.5 1 3 4 10 Stainless steel   1PC 1 DDRF-1030ZZ 09537927 5.97 SGD
In stock
695ZZ 1074 422 15 1 5 4 13 Stainless steel   1PC 1 DDRF-1350ZZ 09537963 5.97 SGD
In stock
606ZZ 2265 839 19 1.2 6 6 17 Stainless steel   1PC 1 DDRF-1760X2ZZ 09538015 5.97 SGD
Shipped after 2017-03-03
626ZZ 2805 1060 22 1.5 6 6 19 Stainless steel   1PC 1 DDRF-1960ZZ 09538033 5.84 SGD
In stock
607ZZ 2240 912 22 1.5 7 6 19 Stainless steel   1PC 1 DDRF-1970ZZ 09538042 5.97 SGD
Shipped after 2017-03-03
698ZZ 2240 912 22 1.5 8 6 19 Stainless steel   1PC 1 DDRF-1980ZZ 09538051 5.97 SGD
In stock
608ZZ 3297 1368 25 1.5 8 7 22 Stainless steel   1PC 1 DDRF-2280HH 09538076 5.97 SGD
In stock
6900ZZ 2697 1273 25 1.5 10 6 22 Stainless steel   1PC 1 DDRF-2210X2HH 09538085 9.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Saws ribbon guide
5
From Japan
On 2017-01-20 17:35:26
Replace in this part, now well pretty tune. Also I would like to purchase in the case of exchange next time.
This review is about item#9537963.
For precision parts.
4
From Japan
On 2015-10-15 15:07:40
In first-class brand item, quantity also me in response to this extent, satisfaction. That some trading companies to withdraw, but probably because there is a company, such as your company, somewhat worried about whether we are culled.
This review is about item#09537866.
secret
5
From Japan
On 2014-10-15 13:57:22
It survives because it is with a flange
This review is about item#09538085.
Self-made wind power bearing
5
From Japan
On 2014-05-06 21:15:37
So cheap and easy to use is good though it is made of Minebea, safe to use.
This review is about item#09538085.
In the video shooting equipment production
5
From Japan
On 2009-05-02 09:42:23
It uses the refraction of the aluminum material Is a useful bearing flange is not missing there.
This review is about item#09538015.

Related Products