Buy more than* S$200* and get FREE SHIPPING

DDL-ZZ Series Thin Type Both Shield Radial Ball Bearing

4.68 (120)
...see all
Product Options
ADD TO CART
Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
699ZZ 2123 985 9 6 20 Stainless Both sides steel shield-shaped   1PC 1 DDL-2090ZZ 09538627 5.44 SGD
In stock
- - - - - - - Both sides steel shield-shaped *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDL-1360ZZY54 88201242 5.29 SGD
Shipped after 2017-01-26
- - - - - - - Both sides steel shield-shaped *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDL-940ZZY53 88201233 -
Discontinued
[x]
- - - - - - - Both sides steel shield-shaped *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDL-415ZZW52 88201224 6.12 SGD
Shipped after 2017-01-26
- - - - - - - Both sides steel shield-shaped *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DDL-1150W04 88201251 4.03 SGD
Shipped after 2017-01-26
688ZZ 1606 712 8 6 16 Stainless Both sides steel shield-shaped   1PC 1 DDL-1680ZZW06 36796663 5.29 SGD
In stock
68/1.5ZZ 113 34 1.5 2 4 Stainless steel -   1PC 1 DDL-415X5ZZ 09538356 -
Discontinued
[x]
682ZZ 187 59 2 2.3 5 Stainless steel -   1PC 1 DDL-520ZZ 09538365 4.87 SGD
In stock
- 187 59 2 2.5 5 Stainless steel -   1PC 1 DDL-520ZZW52 09538374 4.23 SGD
In stock
68/2.5ZZ 206 73 2.5 2.6 6 Stainless steel -   1PC 1 DDL-625ZZ 09538383 5.96 SGD
In stock
673ZZ 206 73 3 2.5 6 Stainless steel -   1PC 1 DDL-630ZZ 09538392 4.03 SGD
In stock
683ZZ 384 129 3 3 7 Stainless steel -   1PC 1 DDL-730ZZ 09538401 4.03 SGD
In stock
674ZZ 252 106 4 2.5 7 Stainless steel -   1PC 1 DDL-740ZZ 09538417 4.03 SGD
In stock
- 391 140 4 3 8 Stainless steel -   1PC 1 DDL-840ZZ 09538426 4.60 SGD
In stock
675ZZ 274 130 5 2.5 8 Stainless steel -   1PC 1 DDL-850ZZ 09538435 4.03 SGD
In stock
684ZZ 641 226 4 4 9 Stainless steel -   1PC 1 DDL-940ZZ 09538444 4.87 SGD
In stock
- 495 207 5 3 9 Stainless steel -   1PC 1 DDL-950ZZ 09538453 4.87 SGD
In stock
- 708 266 4 4 10 Stainless steel -   1PC 1 DDL-1040X2ZZ 09538462 4.17 SGD
In stock
- 714 276 5 4 10 Stainless steel -   1PC 1 DDL-1050ZZ 09538471 4.87 SGD
In stock
676ZZ 457 194 6 3 10 Stainless steel -   1PC 1 DDL-1060ZZ 09538487 4.87 SGD
In stock
685ZZ 714 276 5 5 11 Stainless steel -   1PC 1 DDL-1150ZZ 09538496 4.87 SGD
In stock
- 714 276 5 4 11 Stainless steel -   1PC 1 DDL-1150ZZY04 09538505 4.87 SGD
In stock
677ZZ 449 199 7 3 11 Stainless steel -   1PC 1 DDL-1170ZZ 09538514 4.03 SGD
In stock
- 831 363 6 4 12 Stainless steel -   1PC 1 DDL-1260ZZ 09538523 4.87 SGD
In stock
678ZZ 506 249 8 3.5 12 Stainless steel -   1PC 1 DDL-1280ZZ 09538532 4.87 SGD
In stock
686ZZ 1083 438 6 5 13 Stainless steel -   1PC 1 DDL-1360ZZ 09538541 4.87 SGD
In stock
- 880 414 7 4 13 Stainless steel -   1PC 1 DDL-1370ZZ 09538557 4.03 SGD
In stock
687ZZ 1175 511 7 5 14 Stainless steel -   1PC 1 DDL-1470ZZ 09538566 4.87 SGD
In stock
- 819 386 8 4 14 Stainless steel -   1PC 1 DDL-1480ZZ 09538575 4.03 SGD
In stock
688ZZ 1606 712 8 5 16 Stainless steel -   1PC 1 DDL-1680HH 09538584 4.87 SGD
In stock
689ZZ 1724 813 9 5 17 Stainless steel -   1PC 1 DDL-1790ZZ 09538593 4.87 SGD
In stock
- 2123 985 10 7 19 Stainless steel -   1PC 1 DDL-1910ZZ 09538602 4.31 SGD
In stock
- 2123 985 10 5 19 Stainless steel -   1PC 1 DDL-1910ZZY05 09538611 5.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 97
4 star 11
3 star 10
2 star 1
1 star 1
Review Rating: 4.68
120 Customer Reviews
The reviews are automatic translation.
Overhaul of the reel
5
From Japan
On 2017-01-13 10:32:47
Since the product variation is also not the same as genuine parts it uses an inexpensive this product.
Reel of maintenance
5
From Japan
On 2017-01-11 15:11:24
We always repeater. Does not have happened without inferiority problem is also personally as compared to the market goods
This review is about item#9538453.
Overhaul of the reel
5
From Japan
On 2017-01-05 12:30:52
Since consumables was looking for an inexpensive bearings, but continue to use without any particular trouble. Since there is no difference as the difference even when compared with genuine parts I think that it is COSPA strongest.
This review is about item#9538514.
RC
5
From Japan
On 2016-12-27 17:35:19
Use a hobby of RC helicopters. For rotation is high on a regular basis exchange.
This review is about item#9538602.
Line roller bearings of Reburosu
5
From Japan
On 2016-12-16 14:41:06
Washer and bearing several hundred yen to buy. Is Monotarou's customers clients. If bad around is that it is this price, you can be replaced periodically.
This review is about item#9538392.
Maintenance of machinery
5
From Japan
On 2016-12-14 16:27:37
Suppressed the running cost, this price if the order to spare even in large quantities can be stock, since a prophylactic replacement can before the break, is very good.
This review is about item#9538417.
reel
5
From Japan
On 2016-12-13 17:59:33
Without problems is a good commodity. Rotation of the reel is now smooth.
This review is about item#9538392.
Overhaul of the reel
5
From Japan
On 2016-12-01 15:40:43
It was purchased as a reel of consumables. By increasing the frequency of replacement, you can enjoy a more comfortable fishing life.
This review is about item#9538417.
Remodeling of the reel, the exchange
5
From Japan
On 2016-11-24 16:43:03
For bearings of consumables, it has come in handy because of the high exchange frequency.
Reel of maintenance
5
From Japan
On 2016-11-11 14:34:17
Less a certain well-known manufacturers have used without inferiority. Also I think that you want to use
This review is about item#9538392.

Related Products