Buy more than* S$200* and get FREE SHIPPING

Ddlf-Zz Series Both Radial Ball Bearings With Thin Flange Shield

4.78 (9)
...see all
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Material Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter D1 (phi mm) Dimensions C1 (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Material Bearing Normal Number Standard Dynamic Load Rating (N) Standard Static Rating Load (N) Outside Diameter D1 (phi mm) Dimensions C1 (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 11 Stainless 685ZZ 714 276 12.5 1 5 1PC 1 DDLF-1150ZZ 09538751 5.58 SGD
Shipped after 2017-01-24
4 13 Stainless - 880 414 14.6 0.8 7 1PC 1 DDLF-1370ZZ 09538803 6.12 SGD
In stock
3 11 Stainless - 449 199 12.2 0.6 7 1PC 1 DDLF-1170ZZ 09538767 6.12 SGD
In stock
2.3 5 Stainless steel 682ZZ 187 59 6.1 0.6 2 1PC 1 DDLF-520ZZ 09538636 6.12 SGD
In stock
2.6 6 Stainless steel 68/2.5ZZ 206 73 7.1 0.8 2.5 1PC 1 DDLF-625ZZ 09538645 6.12 SGD
In stock
2.5 6 Stainless steel - 206 73 7.2 0.6 3 1PC 1 DDLF-630ZZ 09538654 4.87 SGD
In stock
3 7 Stainless steel 683ZZ 384 129 8.1 0.8 3 1PC 1 DDLF-730ZZ 09538663 6.12 SGD
In stock
2.5 7 Stainless steel - 252 106 8.2 0.6 4 1PC 1 DDLF-740ZZ 09538672 6.57 SGD
In stock
3 8 Stainless steel - 391 140 9.2 0.6 4 1PC 1 DDLF-840ZZ 09538681 6.26 SGD
In stock
2.5 8 Stainless steel - 274 130 9.2 0.6 5 1PC 1 DDLF-850ZZ 09538697 5.58 SGD
In stock
4 9 Stainless steel 684ZZ 641 226 10.3 1 4 1PC 1 DDLF-940ZZ 09538706 6.12 SGD
In stock
3 9 Stainless steel - 495 207 10.2 0.6 5 1PC 1 DDLF-950ZZ 09538715 6.20 SGD
In stock
4 10 Stainless steel - 708 266 11.6 0.8 4 1PC 1 DDLF-1040ZZ 09538724 6.12 SGD
In stock
4 10 Stainless steel - 714 276 11.6 0.8 5 1PC 1 DDLF-1050ZZ 09538733 6.12 SGD
In stock
3 10 Stainless steel - 457 194 11.2 0.6 6 1PC 1 DDLF-1060ZZ 09538742 6.12 SGD
In stock
4 12 Stainless steel - 831 363 13.6 0.8 6 1PC 1 DDLF-1260ZZ 09538776 6.26 SGD
In stock
3.5 12 Stainless steel - 506 249 13.6 0.8 8 1PC 1 DDLF-1280ZZ 09538785 6.12 SGD
In stock
5 13 Stainless steel 686ZZ 1083 438 15 1.1 6 1PC 1 DDLF-1360ZZ 09538794 6.20 SGD
In stock
5 14 Stainless steel 687ZZ 1175 511 16 1.1 7 1PC 1 DDLF-1470ZZ 09538812 6.12 SGD
In stock
4 14 Stainless steel - 819 386 15.6 0.8 8 1PC 1 DDLF-1480ZZ 09538821 6.12 SGD
In stock
5 16 Stainless steel 688ZZ 1606 712 18 1.1 8 1PC 1 DDLF-1680HH 09538837 6.12 SGD
In stock
5 17 Stainless steel 689ZZ 1724 813 19 1.1 9 1PC 1 DDLF-1790ZZ 09538846 6.12 SGD
In stock
7 19 Stainless steel 6800ZZ 2123 985 22 1.5 10 1PC 1 DDLF-1910ZZ 09538855 5.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
I am using for the maintenance of the radio control.
5
From Japan
On 2016-08-30 20:31:43
Since Minebea is the quality of peace of mind.
This review is about item#9538654.
Bicycle wheel balance measurement
5
From Japan
On 2016-08-09 00:12:34
It measures the wheel balance of the bike by using the DDLF-1910ZZ. In the rotation mechanism of the hub can not be resistance to see the balance significantly. Wearing the book bearing on both sides of the hub shaft so as to hold in the bearing When put to the shake dynamical, most of the wheel by the low rolling resistance of the bearings Heavy place is possible to see a balance to come down. You can see be held by hand care if bearing!
This review is about item#9538855.
Use in fishing gear
3
From Japan
On 2016-04-25 18:24:50
Manufacturer goods there is a sense of peace of mind. I do not know is only durability because it is the first use.
This review is about item#09538654.
Replacement of bearings
5
From Japan
On 2016-03-09 22:59:30
It was the first time of the order, but I bought a few points the miniature bearings in addition to this product. It was good workability since been put into a pouch the label of the product name came sent affixed respectively. I think that it is also useful if you plan to store as a spare.
This review is about item#09538681.
Part 1 of our own manufactured product parts
5
From Japan
On 2016-01-11 20:14:41
Since it is also available for purchase from other companies prices are cheapest. Monotarou bought from. In particular, we use a 5% discount of the weekend purchase.
This review is about item#09538855.
Reel bearing
5
From Japan
On 2015-11-02 13:55:13
It was specification to overhaul but was able to use without any problem.
Bearing exchange of Hechiriru
5
From Japan
On 2015-06-02 21:10:39
Used in conjunction with the DDL-1370ZZ bearing exchange of Hechi Limited 88W of black porgy workshop 2009 to 2012 production model. Genuine products will be 800 yen. Pretty bargain. Of course, the rotation is not a problem. To the oil specification performs a grease vent. It does not stop too around. It's amazing.
This review is about item#09538803.
Repair of industrial machinery
5
From Japan
On 2015-04-20 09:41:15
no problem
This review is about item#09538785.
Shaft portion of the damper motor of the boiler burner is worn for there is no bearing combustion syllable is more likely to occur. I was looking for a small bearing no wear.
5
From Japan
On 2011-02-15 18:20:43
Processing installation as a result, in the smooth drive of the damper, stable and even combustion, the result was good. In the future, by the boiler, because the shaft size is different, arrange each size, carry out the implementation.
This review is about item#09538855.

Related Products