Buy more than* S$200* and get FREE SHIPPING

Drill

3.00 (1)
Drilling Capacity (mm) Woodworks
13
Drilling Capacity (mm) Ironworks
10
Chucking Ability (mm)
0.8 - 10
Cord Length (m)
2
Dimensions (Length L x Width W x Height H) (mm)
216x60x200
Power (W)
240
Revolution (min-1[r.p.m])
2100
Voltage (V)
Single-phase 100
Current (A)
2.5
Weight (kg)
1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MD-12R 09466301 69.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Processing of bike parts
3
From Japan
On 2016-08-14 21:37:16
But tried to open a hole of 10 mm in the plate (thickness 50 mm) of aluminum, no power only takes time! Price is reasonable. Polisher - is instead if sufficient.
This review is about item#9466301.

Related Products