Buy more than* S$200* and get FREE SHIPPING

Sander

5.00 (2)
Bit Dimensions (mm)
91x185
Paper Dimension (mm)
93x228
Dimensions (Length L x Width W x Height H) (mm)
243x93x154
Power (W)
190
Revolution (min-1[r.p.m])
11000
Current (A)
2.3
Weight (kg)
1.3
...see all
Product Options
ADD TO CART
Voltage (V) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single-phase 100 (100 one piece #) woodworking paper 1PC 1 MS-30 09466326 -
Discontinued
[x]
- - 1pc 1 MS-30A 52230675 83.85 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to polish the acrylic plate edge
5
From Japan
On 2014-04-15 14:15:48
Than that of the conventional product, we are very happy because the force is strong.
This review is about item#09466326.
Surface finish
5
From Japan
On 2012-05-11 18:05:40
Satisfaction

Related Products