Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

Stroke Number(min1)
3200
Stroke Quantity (mm)
16
Wood Cutting Capacity (mm)
50
Cutting Capacity (mm) Mild Steel
3
Dimensions (Length L x Width W x Height H) (mm)
185x67x184
Power (W)
240
Current (A)
2.5
Weight (kg)
1.3
...see all
Product Options
ADD TO CART
Inclination Angle (Left and Right)(Degree) Voltage (V) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inclination Angle (Left and Right)(Degree) Voltage (V) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 45 Single-phase 100 Double insulation 1PC 1 MJ-50 09466335 76.10 SGD
Shipped after 2017-03-27
0-45 - - 1pc 1 MJ-50A 52230684 76.10 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products