Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard Lock Nut, Trivalent Chromate / Iron

4.00 (8)
Surface Processing
Trivalent chromate
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimensions H1 (mm) Dimensions B (mm) Dimension S (mm) Dimension H (mm) Screw Designation Dimension Pitch Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions H1 (mm) Dimensions B (mm) Dimension S (mm) Dimension H (mm) Screw Designation Dimension Pitch Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 10.5 15 27 2.5 15 M18 2.5 Iron / Trivalent Chromate 1Pack(3Set) 1 HLN18 09466125 12.99 SGD
Shipped after 2018-06-26
About 27 36 70 4.5 36 M45 4.5 Iron / Trivalent Chromate 1Set 1 HLN45 32987333 -
Discontinued
[x]
About 13.5 18 32 2.5 18 M22 2.5 Iron / trivalent chromate 1Pack(2Set) 1 HLN22 09466143 -
Discontinued
[x]
About 3.3 5 10 1 5 M6 1 Iron/trivalent chromate 1Pack(20Set) 1 HLN6 09466064 -
Discontinued
[x]
About 4.5 6.5 13 1.25 6.5 M8 1.25 Iron/trivalent chromate 1Pack(14Set) 1 HLN8 09466073 -
Discontinued
[x]
About 5.5 8 17 1.5 8 M10 1.5 Iron/trivalent chromate 1Pack(10Set) 1 HLN10 09466082 -
Discontinued
[x]
About 7.0 10 19 1.75 10 M12 1.75 Iron/trivalent chromate 1Pack(6Set) 1 HLN12 09466091 -
Discontinued
[x]
About 7.5 11 22 2 11 M14 2 Iron/trivalent chromate 1Pack(5Set) 1 HLN14 09466107 11.99 SGD
In stock
About 9.5 13 24 2 13 M16 2 Iron/trivalent chromate 1Pack(5Set) 1 HLN16 09466116 -
Discontinued
[x]
About 11.5 16 30 2.5 16 M20 2.5 Iron/trivalent chromate 1Pack(3Set) 1 HLN20 09466134 -
Discontinued
[x]
About 14 19 36 3 19 M24 3 Iron/trivalent chromate 1Pack(2Set) 1 HLN24 09466152 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Mounting cowl of race bike
5
From Japan
On 2015-11-20 18:55:33
Since the race bike runs at high rotation all the time, the screw loosens due to vibration and falls off often. I use it to prevent it. It is hard to loosen and it's quite nice.
This review is about item#09466064.
Mechanical repair
5
From Japan
On 2015-11-06 21:21:27
It is an impeccable item. The worrying part is corresponded with this lock nut.
This review is about item#09466082.
For fixture using impact wrench, for scissor bolt fixing
5
From Japan
On 2014-10-06 12:39:10
There is no looseness due to vibration, and work can be done safely. Initial expenses will cost more than normal double nuts, but I think that it is cheap in the long run.
This review is about item#09466107.
Used for knife mounting of riding type mower
4
From Japan
On 2012-11-17 11:29:20
According to the singing phrase, the loosening prevention effect is very high, and the effect is sustained, it is a convincing commodity. Moreover, since it is possible to loosen it easily when loosening it, it is used very conveniently.
This review is about item#09466091.
Strong vibration location of agricultural tractor
5
From Japan
On 2012-04-24 08:14:48
The standard is U-nut M20P1.5, but since it is a place where it vibrates very strongly, just in case, I fixed it and installed it. I got absolute relief with this.
This review is about item#09466134.
Used as a nail bolt of a rake coater attached to a tractor
1
From Japan
On 2012-04-23 13:25:48
Although it is said that it will not become loose, it will not be changed to genuine bolt and will loosen
This review is about item#09466091.
snowblower
5
From Japan
On 2012-02-15 16:49:32
It is amazing, it really does not loose.
This review is about item#09466073.
Tightening of shaft piston in vertical motion
2
From Japan
On 2012-02-13 12:30:59
It will be saved if you make it a little thinner Is it for lock? Is it normal for the center of the first one to be misaligned?
This review is about item#09466091.

Related Products