Buy more than* S$200* and get FREE SHIPPING

Nord-Lock Washers Iron, Sc Hardening Material

4.75 (12)
Caution
Combined use with flat washer is prohibited.
Material
Iron (SC hardening material)
...see all
Product Options
ADD TO CART
Outside Diameter D (phi mm) Nominal Dimension Screw Designation Dimension Surface Hardness Heat-Resistant Temperature (deg C) Thickness T (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Nominal Dimension Screw Designation Dimension Surface Hardness Heat-Resistant Temperature (deg C) Thickness T (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
39 M24 M24 HRA 75+/-4%(HRC48) -20 to 300 3.4 Delta Protect (chrome-free) 1Pack(1PC) 1 NL24 09466292 10.87 SGD
Shipped after 2017-02-27
29 M18 M18 HRA 75+/-4%(HRC48) -20 to 300 3.4 Delta Protect (chrome-free) 1Pack(2PC) 1 NL18 09466265 11.10 SGD
In stock
34.5 M22 M22 HRA 75+/-4%(HRC48) -20 to 300 3.4 Delta Protect (chrome-free) 1Pack(2PC) 1 NL22 09466283 10.87 SGD
Shipped after 2017-02-27
18.5 M11 M11 HRA 75+/-4%(HRC48) -20 to 300 2.5 Delta Protect (chrome-free) 1Pack(4PC) 1 NL11 09466222 8.37 SGD
Shipped after 2017-03-01
7 M3 M3 HRA 75 +/- 4% (HRC48) -20 - 300 1.8 Delta protection (chromium-free) 1Pack(12PC) 1 NL3 09466161 8.37 SGD
In stock
7.6 M4 M4 HRA 75+/-4%(HRC48) -20 - 300 1.8 Delta protection (chromium-free) 1Pack(12PC) 1 NL4 09466177 8.37 SGD
In stock
9 M5 M5 HRA 75+/-4%(HRC48) -20 - 300 1.8 Delta protection (chromium-free) 1Pack(12PC) 1 NL5 09466186 8.37 SGD
In stock
10.8 M6 M6 HRA 75 +/- 4% (HRC48) -20 - 300 1.8 Delta protection (chromium-free) 1Pack(12PC) 1 NL6 09466195 8.37 SGD
In stock
13.5 M8 M8 HRA 75+/-4%(HRC48) -20 - 300 2.5 Delta protection (chromium-free) 1Pack(10PC) 1 NL8 09466204 8.37 SGD
In stock
16.6 M10 M10 HRA 75+/-4%(HRC48) -20 - 300 2.5 Delta protection (chromium-free) 1Pack(8PC) 1 NL10 09466213 8.37 SGD
In stock
19.5 M12 M12 HRA 75+/-4%(HRC48) -20 - 300 2.5 Delta protection (chromium-free) 1Pack(4PC) 1 NL12 09466231 8.37 SGD
In stock
23 M14 M14 HRA 75 +/- 4% (HRC48) -20 - 300 3.4 Delta protection (chromium-free) 1Pack(3PC) 1 NL14 09466247 8.47 SGD
In stock
25.4 M16 M16 HRA 75 +/- 4% (HRC48) -20 - 300 3.4 Delta protection (chromium-free) 1Pack(2PC) 1 NL16 09466256 8.47 SGD
Shipped after 2017-03-01
30.7 M20 M20 HRA 75+/-4%(HRC48) -20 - 300 3.4 Delta protection (chromium-free) 1Pack(2PC) 1 NL20 09466274 10.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Such as the assembly of the chassis parts of the vehicle, personal hobby work
4
From Japan
On 2016-10-14 18:34:55
The principle of the locking operation can convince simple. Also can be used repeatedly, it is attractive. Toka chrysanthemum petal design at the base washer, than spring washer, is much peace of mind. However, there is little selection width of size, in particular, to those small screw-bolt diameter, unsuitable, is careful.
This review is about item#9466213.
Alternative to the use of spring washers when fixing the blade of the self-propelled mowers
4
From Japan
On 2015-11-26 13:52:48
Use initially, satisfaction does not come loose as expected. If you use several times, but seemed to loosening effects have been falling, Since it is not that far bolt and nut comes off loose, Generally satisfied.
This review is about item#09466213.
Loosening of the rally bike
5
From Japan
On 2015-11-24 17:19:02
I think is part of Paris-Dakar machine Hino Ranger has been adopted, reliability I made the weight increase is high, made of duralumin or titanium alloy can be lighter if any.
This review is about item#09466204.
Prevent loosening of the bolt joint
5
From Japan
On 2015-11-14 17:01:32
More of this product than the spring washer, was used think that there is a high effect of the detent. Since the patent is a product I likely to have a proven track record
This review is about item#09466204.
Engine parts loosening
5
From Japan
On 2015-09-15 17:26:12
Peace of mind to loose easy part because it firmly lock the screws. Must be replaced with the screw is short because there is a thickness
This review is about item#09466204.
Stretcher of the company car
4
From Japan
On 2015-08-26 16:05:13
Securely locked, not loosened.
This review is about item#09466204.
Fixation of rod joints
5
From Japan
On 2015-04-24 15:08:40
Use is also price satisfaction.
This review is about item#09466195.
Machine Tooling
5
From Japan
On 2014-07-29 13:09:56
Because it was cheaper and faster than buying trader
This review is about item#09466231.
In a location that loosened by vibration
5
From Japan
On 2014-07-21 21:41:32
Location and the bolt is loose in the vibration, frequently bolt not only loose there was a place to fall off, but it does not drop thereafter thanks to this. So, we are to use this washer other parts. But the high unit price is the drawback.
This review is about item#09466186.
We use in the mounting of the definitive vibration workplace parts.
5
From Japan
On 2014-01-29 11:37:51
In the portion of the bolt that had occurred loose at the micro-vibration, etc., be sure to use because loosening does not occur.
This review is about item#09466195.

Related Products