Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vertical Banner Tarpaulin

4.75 (4)
Classification
Safety products
Shape
Vertical banners
Material
Nylon tarpaulin (vinyl with fiber)
Specification
Top and bottom pipe , with strings
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Character Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1500x450 Risk during aerial work platforms 1PC 1 Risk during aerial work platforms 09467315 52.99 SGD
In stock
1500 x 450 Under operation 1PC 1 Under operation 09467324 52.99 SGD
Shipped after 2018-06-29
1500x450 Aerial work platforms in the industry 1PC 1 Aerial work platforms in the industry 09467333 52.99 SGD
In stock
1500x450 Open flame in use 1PC 1 Open flame in use 09467342 52.99 SGD
In stock
1500x450 Be careful during working at high places 1PC 1 Be careful during working at high places 09467351 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is installed at the time of using the rolling tower due to high-level steel frame construction.
5
From Japan
On 2017-05-23 09:37:29
It is hard to tear because it is made of tarpaulin. Easy to install. Dirt easily falls.
This review is about item#9467333.
Cable work at a high place work ladder like a letter
5
From Japan
On 2015-10-23 18:44:09
At first we used less, so I borrowed it only when I use it but when I think that I will order somewhere, I saw it with a monotaro so I bought it After all I bought it myself Do not do it I am glad I could use it
This review is about item#09467315.
To the site where display is requested.
5
From Japan
On 2013-06-27 13:11:23
There were straps on the top and bottom, so fixing was ready. With this, I wonder if it's written on the other side.
This review is about item#09467342.
Presented at private construction site
4
From Japan
On 2013-01-31 15:46:05
Since strings are attached, it was convenient when posting
This review is about item#09467324.

Related Products