Buy more than* S$200* and get FREE SHIPPING

Pushbutton Open/Close Equipment, Exposure Type

4.67 (3)
Caution
If you want to use cables such as equipment wire, please use a bar crimping terminal. Please do not use it for inching operation of the motor. Cannot be attached to the switch box.
Rated Current (A)
(220V)16.8
Standard Color
(Casing body) Munsell symbol 6Y8/1.5 (reference value)
Connectable Wire (mm2)
(Solid wire) phi1.6-phi2.0(stranded wire)5.5
Insulation Resistance (Mohm)
more than 5
Compatible Motor Capacity (kW)
(220V)3.7
Item Number
BH13030
Material (case)
Steel
Terminal Screws
M5
Number of Poles
3P
Type
Exposed type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH13030 09466721 24.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Switch short of
5
From Japan
On 2016-07-07 05:36:27
Since the short switch, when I contact the Monotarou, I bought because it was dealing.
This review is about item#09466721.
Machine of the factory
4
From Japan
On 2015-09-12 08:20:51
Contact of the old switch got worse and replaced. The previous one has been discontinued, and this item was a substitute item, but I do not know well whether the change is good or bad. However, being able to use it with the same feeling is appreciated.
This review is about item#09466721.
For maintenance of machine tools.
5
From Japan
On 2014-04-23 14:17:02
Machine dimensions and so on. It was easy to buy as it was relatively detailed.
This review is about item#09466721.

Related Products