Buy more than* S$200* and get FREE SHIPPING

High Pro Pushbutton Switch Exposed Type

5.00 (3)
Material (case)
Plastic
Terminal Screws
M3.5
...see all
Product Options
ADD TO CART
Number of Poles Type Rated Current (A) Insulation Resistance (Mohm) Compatible Motor Capacity (kW) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Type Rated Current (A) Insulation Resistance (Mohm) Compatible Motor Capacity (kW) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P Surface-type (100V)7.5 (200V)3.75 5 or more (110V)0.75 (220V)1.5 BEH2300 1PC 1 BEH2300 09466694 19.94 SGD
Shipped after 2017-05-29
2P Exposed type (100V)4 (20V)2 more than 5 (110V)0.4 (220V)0.75 BEH2150 1PC 1 BEH2150 09466685 14.01 SGD
Shipped after 2017-05-29
3P Exposed type (220V)18.5 (440V)9.25 more than 5 (220V)3.7 (440V)5.5 BEH3300 1PC 1 BEH3300 09466703 21.41 SGD
Shipped after 2017-05-29
3P Exposed type (220V)11 (440V)5.5 5 Or more (220V)2.2 (440V)3.7 BEH3150 1PC 1 BEH3150 09466712 16.98 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Switch replacement part of fruit selection machine.
5
From Japan
On 2017-04-29 05:46:23
It is an exchange due to aging switch of the machine. We replaced it with the same specification as the current selection machine. It is good.
This review is about item#09466694.
Since the machine switch is broken
5
From Japan
On 2016-01-27 21:43:05
The time being, because I can be attached in the alternative, we are satisfied.
This review is about item#09466703.
To the switching of the electric motor
5
From Japan
On 2016-01-19 01:17:45
Compressor buying this type see the ON-OFF well in a factory or the like of the signal line to the inverter control. ON-OFF is clearly switch moderation also I think that it is a good product if you are clear.
This review is about item#09466685.

Related Products