Buy more than* S$200* and get FREE SHIPPING

High Pro Pushbutton Switch Exposed Type

Caution
If you want to use cables such as equipment wire, please use a bar crimping terminal. Please do not use it for inching operation of the motor.
Standard Color
(Casing body) Munsell symbol 6Y8/1.5 (reference value)
Connectable Wire (mm2)
(Solid wire) phi1.6-phi2.0(stranded wire)5.5
Material (case)
Plastic
Terminal Screws
M3.5
Number of Poles
3P
Type
Exposed type
...see all
Product Options
ADD TO CART
Rated Current (A) Insulation Resistance (Mohm) Compatible Motor Capacity (kW) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Insulation Resistance (Mohm) Compatible Motor Capacity (kW) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(220V)18.5 (440V)9.25 more than 5 (220V)3.7 (440V)5.5 BEH3300 1PC 1 BEH3300 09466703 21.41 SGD
In stock
(220V)11 (440V)5.5 5 Or more (220V)2.2 (440V)3.7 BEH3150 1PC 1 BEH3150 09466712 16.98 SGD
In stock
ADD TO CART

Related Products