Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

3.00 (2)
Rotation Number min-1[r.p.m]
12000
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Reference Number of Carbon Brush
21
Code
2-core 2.5m
Grinding Wheel Dimensions (mm)
100 (outside diameter) x3.5 (thickness) x15 (hole diameter) (standard accessory)
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
1.6
Specification
Double insulation, spindle lock, side handle both sides may be fitting, dust collector connectible
Accessories
Resinoid flexible toy Shea (# 36) spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G 10MH 09466861 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
The underlying adjustment of the paint
1
From Japan
On 2016-12-21 14:38:15
One of which was purchased four failure with the use of about 10 minutes. Also other one there was a report that did not have two days. (I was happy to not buy the same model than before this time, is the first of the [complaint].)
This review is about item#9466861.
Polishing
5
From Japan
On 2014-03-11 18:08:01
Strong but light is not it? Nara any good.
This review is about item#09466861.

Related Products