Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

5.00 (1)
Rotation Number min-1[r.p.m]
9000
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Reference Number of Carbon Brush
21
Code
2-core 2.5m
Grinding Wheel Dimensions (mm)
100 (outside diameter) x3.5 (thickness) x15 (hole diameter) (standard accessory)
Power Consumption (W)
720
Power (V)
Single-phase 100
Current (A)
7.4
Weight (kg)
1.6
Specification
Double insulation, spindle lock, side handle both sides may be fitting, dust collector connectible
Accessories
Resinoid flexible toy Shea (# 36) spanner
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G 10ML 09466877 153.75 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foundation work of sheet metal work
5
From Japan
On 2016-02-16 12:40:14
Strong even less body because of the aluminum vibration, less lightly soiled.
This review is about item#09466877.

Related Products