Buy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

3.00 (2)
Rotation Number min-1[r.p.m]
9000
Reference Number of Carbon Brush
21
Code
2-core 2.5m
Grinding Wheel Dimensions (mm)
(Resinoid) 125 (outer diameter) x6 (thickness) x22 (hole diameter) (thickness) 125 (outer diameter) x3.7 / 5 x22 (hole diameter)
Motor
Single-phase series-wound motor commutator
Rated Current (A)
7.4
Maximum Operating Speed (m/s [m/min])
72(4300)
Main Part Dimension (mm)
258x71 (Length x Height gear cover)
Rated Voltage (V)
100
Power
50/60 single-phase AC
Power Consumption (W)
720
Weight (kg)
1.7
Accessories
Resinoid flexible toy Shea spanner side handle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G 13SM3 09466886 192.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Strut cutting of pipe house (due to snow collapse)
5
From Japan
On 2017-03-13 16:10:45
Light, easy to cut the collapse part, in a short period of time be retrieved agricultural equipment safely It was good.
This review is about item#9466886.
Doma concrete cutter holder. .
1
From Japan
On 2011-09-02 20:15:27
Like motor was burnt at the time of about 10m (depth 20mm) position, along with the smell of Nichrome wire was burnt, grip can not have emit heat. 'm Disappointed.
This review is about item#09466886.

Related Products