NoteBuy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

Rotation Number min-1[r.p.m]
9000
Reference Number of Carbon Brush
21
Body Size (phi mm)
56
Grinding Wheel Hole Diameter (phi mm)
22
Grinding Wheel Thickness (mm)
3.7
Grinding Wheel Diameter (phi mm)
125
Maximum Output (W)
960
Power Consumption (W)
720
Weight (kg)
1.8
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G 13SH4 09466895 -
Discontinued
[x]

Related Products