Buy more than* S$200* and get FREE SHIPPING

7 Inch Circular Saw

Rotation Number min-1[r.p.m]
5000
Material (base)
Aluminum
Reference Number of Carbon Brush
43
Mounting Hole Diameter (phi mm)
20
Code
2 5m heart
Maximum Cutting Depth (mm)(90degree)
0 - 68 (2 Dimension 2 minutes)
Maximum Cutting Depth (mm)
(5 minutes 1 Dimension) 46 - 0
Blade Diameter (phi mm)
190
Power Consumption (W)
1140
Power (V)
Single-phase 100
Current (A)
12
Weight (kg)
3.2
Specification
Double insulation Blower mechanism Twin Lite Brake Parallelism fine adjustment mechanism Chips backward emission Precipitator Mountable One-touch adjustment
Accessories
Tipped 190mm (blade number 52) (SG): Super tipped (Black) (blade number 52) box spanner hexagon wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C 7MB4 09466956 282.95 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products