Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Duster Gun, Flow Adjustment Nozzle

4.00 (1)
Nozzle Type
Standard (with flow control)
Nozzle Diameter
G(PF)1/8
Nozzle Outside Diameter (phi mm)
6.5
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
24
Air Consumption (L/min)
120
Weight (g)
230
Overall Length (mm)
111
Connection Diameter
G(PF)1/4
Material
Aluminum
TRUSCO Part Number
292-4561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601R-0 09467367 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mainly cleaning
4
From Japan
On 2013-06-24 13:14:09
Air flow adjustment is easy. Made with metal body is solid. I think that one-touch coupler should be attached.
This review is about item#09467367.

Related Products