Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun, With Long Nozzle And Coupler

3.79 (14)
Nozzle Diameter
PF1/8
Coupler Screw Size
M12xP1.0
Nozzle Diameter (phi mm)
2
Air Consumption (L/min)
120
Material
Aluminum
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Connection Method Weight (g) Overall Length (mm) Nozzle Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Connection Method Weight (g) Overall Length (mm) Nozzle Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 Coupler mounting 390 590 9 1PC 1 K-601-5-OPB 00363992 51.99 SGD
Shipped after 2018-02-26
100 Coupler attachment 270 187 6 1PC 1 K-601-1-OPB 09467385 24.99 SGD
Shipped after 2018-02-26
300 Coupler attachment 330 387 9 1PC 1 K-601-3-OPB 09467394 41.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 1
1 star 1
Review Rating: 3.79
14 Customer Reviews
The reviews are automatic translation.
Removal of dust and metal fragments
3
From Japan
On 2017-06-28 15:43:15
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#9467385.
Duster
5
From Japan
On 2017-01-30 15:18:24
Since I handle powder products, I bought three kinds including this one. This might be the best for local applications. .
This review is about item#9467385.
As a cleaning in the car interior and air element (dry type)
4
From Japan
On 2016-04-09 09:26:47
Since it is a maker item, feeling of use is also satisfied well. It is even better if the price is cheaper a little more
This review is about item#09467394.
Blowing off Kiriko after drilling
2
From Japan
On 2015-11-22 15:35:37
I bought a 300 mm nozzle, but it seems slightly heavy though it may be ineffective in terms of material. I think that it is easy to handle if there are (about 250 mm) nozzles.
This review is about item#09467394.
Air dust
5
From Japan
On 2015-07-21 13:22:33
It is easy to use and convenient item.
This review is about item#09467385.
Removing Chirico in Milling
5
From Japan
On 2015-06-29 21:32:06
The flow rate of the air was easily adjusted.
This review is about item#09467394.
cleaning
1
From Japan
On 2014-11-01 19:26:08
The coupler was not attached although there was a display with a coupler.
This review is about item#09467394.
Air Duster
3
From Japan
On 2014-09-30 13:40:21
So so
This review is about item#09467385.
Air dust general
5
From Japan
On 2014-02-18 08:28:44
There is a sense of reliability with firm builds on price. Lever is not heavy, it is not light and it is just good feeling. Regarding strokes, I personally thought it would be better to make it a bit less light and make it lighter by that much.
This review is about item#09467385.
Car maintenance
3
From Japan
On 2014-02-14 15:47:18
I chose it by shape, so I am happy to use it satisfactorily.
This review is about item#09467385.

Related Products