NoteBuy more than* S$200* and get FREE SHIPPING

Air Filter, With Bracket, Auto Drain N. O

Case Guard
With
Rated Filtration (micrometer)
5
Ambient Air Temperature and Use Air Temperature (deg C)
-5 - 60
Assured Withstand Pressure (MPa)
1.5
Drain Retention Capacity (cm3)
25
Maximum Working Pressure (MPa)
1.0
Body Size
3/8
Weight (kg)
0.23
Overall Length (mm)
170
Connection Diameter
3/8
Specification
Normal open
Accessories
With bracket
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 AF30-03BD 09467701 -
Discontinued
[x]

Related Products

SMC

SMC