Buy more than* S$200* and get FREE SHIPPING

Bench Grinder

5.00 (1)
Rotation Number min-1[r.p.m]
(50/60Hz)2970/3560
Grain Size
36/60
...see all
Product Options
ADD TO CART
50/60 Hz Current (A) Coupling Body Dimensions (Width x Depth x Height) (mm) Grinding Wheel Hole Diameter (phi mm) Grinding Wheel Thickness (mm) Grinding Wheel Diameter (phi mm) Power Consumption (W) (50/60 Hz) Abrasive Grain Cord Length (m) Power (V) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50/60 Hz Current (A) Coupling Body Dimensions (Width x Depth x Height) (mm) Grinding Wheel Hole Diameter (phi mm) Grinding Wheel Thickness (mm) Grinding Wheel Diameter (phi mm) Power Consumption (W) (50/60 Hz) Abrasive Grain Cord Length (m) Power (V) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2/2.9 P 347x195x225 12.7 16 150 302 WA 2 heart / 2.0 Single-phase 100 10 1PC 1 GT15 09467972 529.90 SGD
In stock
4.0/3.8 N 358x200x220 12.70 16 150 365 A 2 heart /2.4 Single-phase 100 16.0 1PC 1 GT15SH(1P) 09467981 649.90 SGD
In stock
3.1/2.5 P 333x172x212 12.70 13 125 230 WA 2 heart /2.0 Single-phase 100 8.7 1PC 1 GT13 09467963 449.90 SGD
In stock
6.5 N 452x252x267 15.88 19 205 620 A - - 18.5 1pc 1 GT21(1P) 09468006 749.90 SGD
In stock
1.9 N 452x252x267 15.88 19 205 590 A - - 16.8 1pc 1 GT21(3P) 09468015 749.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as chamfering of brake pads
5
From Japan
On 2016-06-28 15:29:43
Grinder that has been previously used for aging, was newly purchased. Surprisingly quiet was smoothly shaved. Work Thanks also Hakadori, factory was also willing to keep clean.
This review is about item#09467981.

Related Products