Buy more than* S$200* and get FREE SHIPPING

Belt Grinder

5.00 (1)
50/60 Hz Current (A)
3.2/2.3
Belt Dimensions (mm)
[Endless polishing (width) 50x (circumference) 710
Belt Speed (m/s)
(50/60Hz)19.2/23
Power Source (single phase/V)
100
Cord Length (m)
2 heart / 2
Power Consumption (W)
210
Weight (kg)
9.5
Accessories
(Body mounted) Rejinoidotoishi A60N (body mounted), endless abrasive belt AA # 60 AA # 100 Allen wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BGM-50 09468024 567.18 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dropped metal angle, rubber shavings, to if surface
5
From Japan
On 2013-05-15 09:09:23
Since it is personal use, sharpening stone and a belt that does not take the place had been ransacked a machine with together. Manufacturers without any problems, keep with the educated guess because only the price was the neck, I bought this when there is a discount. Unlike home improvement goods, the blur of the sharpening stone is also not worried, and rubber hammer also a moment scraping with a belt, struggling until now seems to lie. Or troubled point would place the belt is less choice in the place dedicated size. Other reviewers have been written, but blade spills easy sickle and hatchet Once you have become accustomed try at Za' To sharpening. It is high satisfaction even with a hobby.
This review is about item#09468024.

Related Products