Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

4.33 (6)
Number of Strokes (min-1 [Time/minute])
500 - 3100
Wood Cutting Capacity (mm)
65
Cutting Capacity (mm) Mild Steel
6
Inclined Cutting (Degree)
Left and right 45
Blade Type
Jigsaw blade type B
Power Source (single phase/V)
100
Body Dimensions (Length x Width x Height) (mm)
223x77x197
Cord Length (m)
2
Power Consumption (W)
450
Current (A)
4.7
Weight (kg)
1.9
Stroke (mm)
18
Accessories
Blade B-10 (for woodwork) hexagonal wrench ruler set product (circle off possible)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4329 09468042 179.90 SGD
In stock
1PC 1 4327 09468033 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Production of a building fitting
5
From Japan
On 2017-03-19 20:00:44
The speed is variable and usability is very good. Since there is also a code length, it is recommended that the code formula is more powerful than the rechargeable type and I am recommended.
This review is about item#9468042.
For a bit of work and cutting of parts to be discarded
4
From Japan
On 2017-01-11 16:33:17
Purchased to work on the table used at work. It was easy to use as reputed. I guess I'd like to arrange the next round noso.
This review is about item#9468033.
Circular cut of form
5
From Japan
On 2016-06-22 15:08:35
It was very easy to use, and it was easy to construct φ 150 mm. The price was also cheap and very much appreciated.
This review is about item#09468033.
Resin · wood · light metal cutting
3
From Japan
On 2016-04-22 16:47:59
It is very easy to use. I hope the price will be cheaper a little more. . . It is even better if there is an LED light.
This review is about item#09468033.
Cutting of iron, stain, brass plate
5
From Japan
On 2014-01-24 14:26:32
3.2 mm iron plate also cuts quite easily when choosing a blade. There is no feeling of fear that the blade seems to break as in the old jigsaw, the operating sound is quiet and quiet and the feeling of cutting is very gentle and very good. As expected it is a feeling like Makita. Compared with 10 years ago, I was impressed that the recent jigsaw is so different ~. It is also recommended for cutting metal plates.
This review is about item#09468042.
At work
4
From Japan
On 2013-03-19 18:12:55
I thought that the Jigsaw of Makita is better, I bought it. It is recommended to be able to adjust the speed.
This review is about item#09468033.

Related Products