Buy more than* S$200* and get FREE SHIPPING

Sabre Saw

Cutting Ability (mm) Aluminum Board
20
Number of Strokes (min-1 [Time/minute])
2800
Wood Cutting Capacity (mm)
135
Cutting Capacity (mm) Mild Steel
10
Inclined Cutting (Degree)
Left and right 45
Blade Type
Jigsaw blade type B
Power Source (single phase/V)
100
Body Dimensions (Length x Width x Height) (mm)
236x73x207
Cord Length (m)
2
Power Consumption (W)
580
Current (A)
6.1
Weight (kg)
2.5
Stroke (mm)
26
Accessories
(For Iron) Blade B-10 (woodworking), (woodwork), BR-13 B-22 for each two pieces cutting edge plate cover plate Allen wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4350FT 09468051 360.47 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products